Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Board, Poly, 48" x 8-7/8" x 1/2"

  • Mfr # 810819

  • Zoro # G5115035


product price: $63.19
/ea

Key Features

Fits Brand
True
For Use With Mfr. Model Number
TSSU-4812M, TSSU-4812M-B, TSSU-4812MB-LP, TSSU-4818MB-D4, TSSU-4818MB-LP
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TSSU-4812M, TSSU-4812M-B, TSSU-4812MB-LP, TSSU-4818MB-D4, TSSU-4818MB-LP
Overall Length
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810819
Zoro #
G5115035
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 7/8 in
Overall Height
1/2 in
Overall Width
48 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TSSU-4812M, TSSU-4812M-B, TSSU-4812MB-LP, TSSU-4818MB-D4, TSSU-4818MB-LP
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TSSU-4812M, TSSU-4812M-B, TSSU-4812MB-LP, TSSU-4818MB-D4, TSSU-4818MB-LP
Compatible Product Type
Sandwich Station
Compatible Manufacturer Part Number
TSSU-4812M, TSSU-4812M-B, TSSU-4812MB-LP, TSSU-4818MB-D4, TSSU-4818MB-LP
Compatible with Mfr. Model No.
TSSU-4812M, TSSU-4812M-B, TSSU-4812MB-LP, TSSU-4818MB-D4, TSSU-4818MB-LP
For Use with Mfr Model Number
TSSU-4812M, TSSU-4812M-B, TSSU-4812MB-LP, TSSU-4818MB-D4, TSSU-4818MB-LP
Compatible Manufacturer Model Number
TSSU-4812M, TSSU-4812M-B, TSSU-4812MB-LP, TSSU-4818MB-D4, TSSU-4818MB-LP
Compatible with Manufacturer Model No.
TSSU-4812M, TSSU-4812M-B, TSSU-4812MB-LP, TSSU-4818MB-D4, TSSU-4818MB-LP
Compatible Pump Manufacturer Part Number
TSSU-4812M, TSSU-4812M-B, TSSU-4812MB-LP, TSSU-4818MB-D4, TSSU-4818MB-LP
Compatible Mfr. Model Number
TSSU-4812M, TSSU-4812M-B, TSSU-4812MB-LP, TSSU-4818MB-D4, TSSU-4818MB-LP

Description

Cutting Board, Polyethylene, 48 In. x 8-7/8 In. x 1/2 In., For Use With Mfr. Model Number 810819, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.