Zoro Homepage

Cutting Board, Poly, 48" x 8-7/8" x 3/4"

  • Mfr # 810864

  • Zoro # G5114895


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
True
For Use With Mfr. Model Number
QA-48-18MB, TSSU-48-12M, TSSU-48-12M-B, TSSU-48-12MB-LP, TSSU-48-15M, TSSU-48-15M-B, TSSU-48-15MB-LP, TSSU-48-18M, TSSU-48-18M-B, TSSU-48-18MB-D2, TSSU-48-18MB-D4, TSSU-48-18MB-LP
Product Type
Cutting Board
Overall Width
8 7/8 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810864
Zoro #
G5114895
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 7/8 in
Overall Length
48 in
Overall Height
3/4 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
QA-48-18MB, TSSU-48-12M, TSSU-48-12M-B, TSSU-48-12MB-LP, TSSU-48-15M, TSSU-48-15M-B, TSSU-48-15MB-LP, TSSU-48-18M, TSSU-48-18M-B, TSSU-48-18MB-D2, TSSU-48-18MB-D4, TSSU-48-18MB-LP
Product Type
Cutting Board
Compatible with Manufacturer Model Number
QA-48-18MB, TSSU-48-12M, TSSU-48-12M-B, TSSU-48-12MB-LP, TSSU-48-15M, TSSU-48-15M-B, TSSU-48-15MB-LP, TSSU-48-18M, TSSU-48-18M-B, TSSU-48-18MB-D2, TSSU-48-18MB-D4, TSSU-48-18MB-LP
Compatible Manufacturer Part Number
QA-48-18MB, TSSU-48-12M, TSSU-48-12M-B, TSSU-48-12MB-LP, TSSU-48-15M, TSSU-48-15M-B, TSSU-48-15MB-LP, TSSU-48-18M, TSSU-48-18M-B, TSSU-48-18MB-D2, TSSU-48-18MB-D4, TSSU-48-18MB-LP
Compatible with Mfr. Model No.
QA-48-18MB, TSSU-48-12M, TSSU-48-12M-B, TSSU-48-12MB-LP, TSSU-48-15M, TSSU-48-15M-B, TSSU-48-15MB-LP, TSSU-48-18M, TSSU-48-18M-B, TSSU-48-18MB-D2, TSSU-48-18MB-D4, TSSU-48-18MB-LP
For Use with Mfr Model Number
QA-48-18MB, TSSU-48-12M, TSSU-48-12M-B, TSSU-48-12MB-LP, TSSU-48-15M, TSSU-48-15M-B, TSSU-48-15MB-LP, TSSU-48-18M, TSSU-48-18M-B, TSSU-48-18MB-D2, TSSU-48-18MB-D4, TSSU-48-18MB-LP
Compatible Manufacturer Model Number
QA-48-18MB, TSSU-48-12M, TSSU-48-12M-B, TSSU-48-12MB-LP, TSSU-48-15M, TSSU-48-15M-B, TSSU-48-15MB-LP, TSSU-48-18M, TSSU-48-18M-B, TSSU-48-18MB-D2, TSSU-48-18MB-D4, TSSU-48-18MB-LP
Compatible with Manufacturer Model No.
QA-48-18MB, TSSU-48-12M, TSSU-48-12M-B, TSSU-48-12MB-LP, TSSU-48-15M, TSSU-48-15M-B, TSSU-48-15MB-LP, TSSU-48-18M, TSSU-48-18M-B, TSSU-48-18MB-D2, TSSU-48-18MB-D4, TSSU-48-18MB-LP
Compatible Pump Manufacturer Part Number
QA-48-18MB, TSSU-48-12M, TSSU-48-12M-B, TSSU-48-12MB-LP, TSSU-48-15M, TSSU-48-15M-B, TSSU-48-15MB-LP, TSSU-48-18M, TSSU-48-18M-B, TSSU-48-18MB-D2, TSSU-48-18MB-D4, TSSU-48-18MB-LP
Compatible Mfr. Model Number
QA-48-18MB, TSSU-48-12M, TSSU-48-12M-B, TSSU-48-12MB-LP, TSSU-48-15M, TSSU-48-15M-B, TSSU-48-15MB-LP, TSSU-48-18M, TSSU-48-18M-B, TSSU-48-18MB-D2, TSSU-48-18MB-D4, TSSU-48-18MB-LP

Description

Cutting Board, Polyethylene, 48 In. x 8-7/8 In. x 3/4 In., For Use With Mfr. Model Number 810864, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.