Zoro Homepage

Cutting Board, Poly, 60" x 19" x 3/4"

  • Mfr # 810894

  • Zoro # G5114816


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
True
For Use With Mfr. Model Number
TSSU-6008, TSSU-6008-LP, TSSU-6008D-2, TSSU-6010, TSSU-6010-LP
Product Type
Cutting Board
Overall Length
19 in
Compatible with Manufacturer Model Number
TSSU-6008, TSSU-6008-LP, TSSU-6008D-2, TSSU-6010, TSSU-6010-LP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810894
Zoro #
G5114816
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 in
Overall Width
60 in
Overall Height
3/4 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TSSU-6008, TSSU-6008-LP, TSSU-6008D-2, TSSU-6010, TSSU-6010-LP
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TSSU-6008, TSSU-6008-LP, TSSU-6008D-2, TSSU-6010, TSSU-6010-LP
Compatible Product Type
Sandwich Station
Compatible Manufacturer Part Number
TSSU-6008, TSSU-6008-LP, TSSU-6008D-2, TSSU-6010, TSSU-6010-LP
Compatible with Mfr. Model No.
TSSU-6008, TSSU-6008-LP, TSSU-6008D-2, TSSU-6010, TSSU-6010-LP
For Use with Mfr Model Number
TSSU-6008, TSSU-6008-LP, TSSU-6008D-2, TSSU-6010, TSSU-6010-LP
Compatible Manufacturer Model Number
TSSU-6008, TSSU-6008-LP, TSSU-6008D-2, TSSU-6010, TSSU-6010-LP
Compatible with Manufacturer Model No.
TSSU-6008, TSSU-6008-LP, TSSU-6008D-2, TSSU-6010, TSSU-6010-LP
Compatible Pump Manufacturer Part Number
TSSU-6008, TSSU-6008-LP, TSSU-6008D-2, TSSU-6010, TSSU-6010-LP
Compatible Mfr. Model Number
TSSU-6008, TSSU-6008-LP, TSSU-6008D-2, TSSU-6010, TSSU-6010-LP

Description

Cutting Board, Polyethylene, 60 In. x 19 In. x 3/4 In., For Use With Mfr. Model Number 810894, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.