Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Board, Poly, 60" x 28-1/4" x 1/2"

  • Mfr # 812309

  • Zoro # G5114685


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
True
For Use With Mfr. Model Number
TWT-60, TWT-60D-2, TWT-60D-2-LP, TWT-60G, TWT-60LP
Product Type
Cutting Board
Overall Length
28 1/4 in
Compatible with Manufacturer Model Number
TWT-60, TWT-60D-2, TWT-60D-2-LP, TWT-60G, TWT-60LP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812309
Zoro #
G5114685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28 1/4 in
Overall Width
60 in
Overall Height
1/2 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TWT-60, TWT-60D-2, TWT-60D-2-LP, TWT-60G, TWT-60LP
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TWT-60, TWT-60D-2, TWT-60D-2-LP, TWT-60G, TWT-60LP
Compatible Product Type
Work Top
Compatible Manufacturer Part Number
TWT-60, TWT-60D-2, TWT-60D-2-LP, TWT-60G, TWT-60LP
Compatible with Mfr. Model No.
TWT-60, TWT-60D-2, TWT-60D-2-LP, TWT-60G, TWT-60LP
For Use with Mfr Model Number
TWT-60, TWT-60D-2, TWT-60D-2-LP, TWT-60G, TWT-60LP
Compatible Manufacturer Model Number
TWT-60, TWT-60D-2, TWT-60D-2-LP, TWT-60G, TWT-60LP
Compatible with Manufacturer Model No.
TWT-60, TWT-60D-2, TWT-60D-2-LP, TWT-60G, TWT-60LP
Compatible Pump Manufacturer Part Number
TWT-60, TWT-60D-2, TWT-60D-2-LP, TWT-60G, TWT-60LP
Compatible Mfr. Model Number
TWT-60, TWT-60D-2, TWT-60D-2-LP, TWT-60G, TWT-60LP

Description

Cutting Board, Poly, 60 in. x 28-1/4 in. x 1/2 in., Fits Brand True Manufacturing, For Use With Grainger Item Number 43WT64, For Use With Mfr. Model Number 812309

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.