Zoro Homepage

Cutting Board, Poly, 60" x 8-7/8" x 1/2"

  • Mfr # 810820

  • Zoro # G5115026


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
True
For Use With Mfr. Model Number
QA-60-24MB-L, TSSU-60-12M-B, TSSU-60-15M-B, TSSU-60-16-DS, TSSU-60-16-DS-LP, TSSU-60-16-DS-ST, TSSU-60-18M-B, TSSU-60-21M, TSSU-60-24M, TSSU-60-24M-B, TSSU-60-24M-B-DS-ST, TSSU-60-24M-B-ST, TSSU-60-24M-DS, TSSU-60-24MB-DS, TSSU-60-24MB-DS-LP, TSSU-60-24MB-LP
Product Type
Cutting Board
Overall Length
60 in
Overall Width
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810820
Zoro #
G5115026
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
8 7/8 in
Overall Height
1/2 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
QA-60-24MB-L, TSSU-60-12M-B, TSSU-60-15M-B, TSSU-60-16-DS, TSSU-60-16-DS-LP, TSSU-60-16-DS-ST, TSSU-60-18M-B, TSSU-60-21M, TSSU-60-24M, TSSU-60-24M-B, TSSU-60-24M-B-DS-ST, TSSU-60-24M-B-ST, TSSU-60-24M-DS, TSSU-60-24MB-DS, TSSU-60-24MB-DS-LP, TSSU-60-24MB-LP
Product Type
Cutting Board
Compatible with Manufacturer Model Number
QA-60-24MB-L, TSSU-60-12M-B, TSSU-60-15M-B, TSSU-60-16-DS, TSSU-60-16-DS-LP, TSSU-60-16-DS-ST, TSSU-60-18M-B, TSSU-60-21M, TSSU-60-24M, TSSU-60-24M-B, TSSU-60-24M-B-DS-ST, TSSU-60-24M-B-ST, TSSU-60-24M-DS, TSSU-60-24MB-DS, TSSU-60-24MB-DS-LP, TSSU-60-24MB-LP
Compatible Manufacturer Part Number
QA-60-24MB-L, TSSU-60-12M-B, TSSU-60-15M-B, TSSU-60-16-DS, TSSU-60-16-DS-LP, TSSU-60-16-DS-ST, TSSU-60-18M-B, TSSU-60-21M, TSSU-60-24M, TSSU-60-24M-B, TSSU-60-24M-B-DS-ST, TSSU-60-24M-B-ST, TSSU-60-24M-DS, TSSU-60-24MB-DS, TSSU-60-24MB-DS-LP, TSSU-60-24MB-LP
Compatible with Mfr. Model No.
QA-60-24MB-L, TSSU-60-12M-B, TSSU-60-15M-B, TSSU-60-16-DS, TSSU-60-16-DS-LP, TSSU-60-16-DS-ST, TSSU-60-18M-B, TSSU-60-21M, TSSU-60-24M, TSSU-60-24M-B, TSSU-60-24M-B-DS-ST, TSSU-60-24M-B-ST, TSSU-60-24M-DS, TSSU-60-24MB-DS, TSSU-60-24MB-DS-LP, TSSU-60-24MB-LP
For Use with Mfr Model Number
QA-60-24MB-L, TSSU-60-12M-B, TSSU-60-15M-B, TSSU-60-16-DS, TSSU-60-16-DS-LP, TSSU-60-16-DS-ST, TSSU-60-18M-B, TSSU-60-21M, TSSU-60-24M, TSSU-60-24M-B, TSSU-60-24M-B-DS-ST, TSSU-60-24M-B-ST, TSSU-60-24M-DS, TSSU-60-24MB-DS, TSSU-60-24MB-DS-LP, TSSU-60-24MB-LP
Compatible Manufacturer Model Number
QA-60-24MB-L, TSSU-60-12M-B, TSSU-60-15M-B, TSSU-60-16-DS, TSSU-60-16-DS-LP, TSSU-60-16-DS-ST, TSSU-60-18M-B, TSSU-60-21M, TSSU-60-24M, TSSU-60-24M-B, TSSU-60-24M-B-DS-ST, TSSU-60-24M-B-ST, TSSU-60-24M-DS, TSSU-60-24MB-DS, TSSU-60-24MB-DS-LP, TSSU-60-24MB-LP
Compatible with Manufacturer Model No.
QA-60-24MB-L, TSSU-60-12M-B, TSSU-60-15M-B, TSSU-60-16-DS, TSSU-60-16-DS-LP, TSSU-60-16-DS-ST, TSSU-60-18M-B, TSSU-60-21M, TSSU-60-24M, TSSU-60-24M-B, TSSU-60-24M-B-DS-ST, TSSU-60-24M-B-ST, TSSU-60-24M-DS, TSSU-60-24MB-DS, TSSU-60-24MB-DS-LP, TSSU-60-24MB-LP
Compatible Pump Manufacturer Part Number
QA-60-24MB-L, TSSU-60-12M-B, TSSU-60-15M-B, TSSU-60-16-DS, TSSU-60-16-DS-LP, TSSU-60-16-DS-ST, TSSU-60-18M-B, TSSU-60-21M, TSSU-60-24M, TSSU-60-24M-B, TSSU-60-24M-B-DS-ST, TSSU-60-24M-B-ST, TSSU-60-24M-DS, TSSU-60-24MB-DS, TSSU-60-24MB-DS-LP, TSSU-60-24MB-LP
Compatible Mfr. Model Number
QA-60-24MB-L, TSSU-60-12M-B, TSSU-60-15M-B, TSSU-60-16-DS, TSSU-60-16-DS-LP, TSSU-60-16-DS-ST, TSSU-60-18M-B, TSSU-60-21M, TSSU-60-24M, TSSU-60-24M-B, TSSU-60-24M-B-DS-ST, TSSU-60-24M-B-ST, TSSU-60-24M-DS, TSSU-60-24MB-DS, TSSU-60-24MB-DS-LP, TSSU-60-24MB-LP

Description

Cutting Board, Polyethylene, 60 In. x 8-7/8 In. x 1/2 In., For Use With Mfr. Model Number 810820, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.