Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Board, Poly, 67" x 30" x 1/2"

  • Mfr # 812313

  • Zoro # G5114649


product price: $301.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Fits Brand
True
For Use With Mfr. Model Number
TWT-67, TWT-67D-2
Product Type
Cutting Board
Overall Height
1/2 in
Overall Width
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
812313
Zoro #
G5114649
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
67 in
Overall Length
30 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TWT-67, TWT-67D-2
Product Type
Cutting Board
Compatible Product Type
Work Top
Compatible with Manufacturer Model Number
TWT-67, TWT-67D-2
Compatible Manufacturer Part Number
TWT-67, TWT-67D-2
Compatible with Mfr. Model No.
TWT-67, TWT-67D-2
For Use with Mfr Model Number
TWT-67, TWT-67D-2
Compatible Manufacturer Model Number
TWT-67, TWT-67D-2
Compatible with Manufacturer Model No.
TWT-67, TWT-67D-2
Compatible Pump Manufacturer Part Number
TWT-67, TWT-67D-2
Compatible Mfr. Model Number
TWT-67, TWT-67D-2

Description

Cutting Board, Poly, 67 in. x 30 in. x 1/2 in., Fits Brand True Manufacturing, For Use With Grainger Item Number 43WT68, For Use With Mfr. Model Number 812313

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.