Zoro Homepage

Cutting Board, Poly, 67" x 32-1/8" x 1/2"

  • Mfr # 812312

  • Zoro # G5114658


product price: $303.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Fits Brand
True
For Use With Mfr. Model Number
TUC-67, TUC-67D-2, TUC-67HD
Product Type
Cutting Board
Overall Height
1/2 in
Compatible Product Type
Under Counter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812312
Zoro #
G5114658
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
67 in
Overall Length
32 1/8 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TUC-67, TUC-67D-2, TUC-67HD
Product Type
Cutting Board
Compatible Product Type
Under Counter
Compatible with Manufacturer Model Number
TUC-67, TUC-67D-2, TUC-67HD
Compatible Manufacturer Part Number
TUC-67, TUC-67D-2, TUC-67HD
Compatible with Mfr. Model No.
TUC-67, TUC-67D-2, TUC-67HD
For Use with Mfr Model Number
TUC-67, TUC-67D-2, TUC-67HD
Compatible Manufacturer Model Number
TUC-67, TUC-67D-2, TUC-67HD
Compatible with Manufacturer Model No.
TUC-67, TUC-67D-2, TUC-67HD
Compatible Pump Manufacturer Part Number
TUC-67, TUC-67D-2, TUC-67HD
Compatible Mfr. Model Number
TUC-67, TUC-67D-2, TUC-67HD

Description

Cutting Board, Poly, 67 in. x 32-1/8 in. x 1/2 in., Fits Brand True Manufacturing, For Use With Grainger Item Number 43WT67, For Use With Mfr. Model Number 812312

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.