Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Board, Poly, 72" x 14" x 1/2"

  • Mfr # 810834

  • Zoro # G5114999


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
True
For Use With Mfr. Model Number
TSSU-72-08, TSSU-72-10, TSSU-72-12, TSSU-72-12D-4, TSSU-72-16, TSSU-72-18, TSSU-72-18-ST, TSSU-72-18D-2, TSSU-72-18D-4
Product Type
Cutting Board
Overall Length
72 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810834
Zoro #
G5114999
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Width
14 in
Overall Height
1/2 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TSSU-72-08, TSSU-72-10, TSSU-72-12, TSSU-72-12D-4, TSSU-72-16, TSSU-72-18, TSSU-72-18-ST, TSSU-72-18D-2, TSSU-72-18D-4
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TSSU-72-08, TSSU-72-10, TSSU-72-12, TSSU-72-12D-4, TSSU-72-16, TSSU-72-18, TSSU-72-18-ST, TSSU-72-18D-2, TSSU-72-18D-4
Compatible Manufacturer Part Number
TSSU-72-08, TSSU-72-10, TSSU-72-12, TSSU-72-12D-4, TSSU-72-16, TSSU-72-18, TSSU-72-18-ST, TSSU-72-18D-2, TSSU-72-18D-4
Compatible with Mfr. Model No.
TSSU-72-08, TSSU-72-10, TSSU-72-12, TSSU-72-12D-4, TSSU-72-16, TSSU-72-18, TSSU-72-18-ST, TSSU-72-18D-2, TSSU-72-18D-4
For Use with Mfr Model Number
TSSU-72-08, TSSU-72-10, TSSU-72-12, TSSU-72-12D-4, TSSU-72-16, TSSU-72-18, TSSU-72-18-ST, TSSU-72-18D-2, TSSU-72-18D-4
Compatible Manufacturer Model Number
TSSU-72-08, TSSU-72-10, TSSU-72-12, TSSU-72-12D-4, TSSU-72-16, TSSU-72-18, TSSU-72-18-ST, TSSU-72-18D-2, TSSU-72-18D-4
Compatible with Manufacturer Model No.
TSSU-72-08, TSSU-72-10, TSSU-72-12, TSSU-72-12D-4, TSSU-72-16, TSSU-72-18, TSSU-72-18-ST, TSSU-72-18D-2, TSSU-72-18D-4
Compatible Pump Manufacturer Part Number
TSSU-72-08, TSSU-72-10, TSSU-72-12, TSSU-72-12D-4, TSSU-72-16, TSSU-72-18, TSSU-72-18-ST, TSSU-72-18D-2, TSSU-72-18D-4
Compatible Mfr. Model Number
TSSU-72-08, TSSU-72-10, TSSU-72-12, TSSU-72-12D-4, TSSU-72-16, TSSU-72-18, TSSU-72-18-ST, TSSU-72-18D-2, TSSU-72-18D-4

Description

Cutting Board, Polyethylene, 72 In. x 14 In. x 1/2 In., For Use With Mfr. Model Number 810834, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.