Cutting Board, Poly, 93-1/4" x32-1/8"x1/2"
Mfr # 812311
Zoro # G5114667
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
True
For Use With Mfr. Model Number
TUC-93, TUC-93D-2, TUC-93D-4, TUC-93F-HD, TUC-93HD
Product Type
Cutting Board
Overall Width
93 1/4 in
Compatible Product Type
Under Counter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
812311
Zoro #
G5114667
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
93 1/4 in
Overall Height
1/2 in
Overall Length
32 1/8 in
Details
Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TUC-93, TUC-93D-2, TUC-93D-4, TUC-93F-HD, TUC-93HD
Product Type
Cutting Board
Compatible Product Type
Under Counter
Compatible with Manufacturer Model Number
TUC-93, TUC-93D-2, TUC-93D-4, TUC-93F-HD, TUC-93HD
Compatible Manufacturer Part Number
TUC-93, TUC-93D-2, TUC-93D-4, TUC-93F-HD, TUC-93HD
Compatible with Mfr. Model No.
TUC-93, TUC-93D-2, TUC-93D-4, TUC-93F-HD, TUC-93HD
For Use with Mfr Model Number
TUC-93, TUC-93D-2, TUC-93D-4, TUC-93F-HD, TUC-93HD
Compatible Manufacturer Model Number
TUC-93, TUC-93D-2, TUC-93D-4, TUC-93F-HD, TUC-93HD
Compatible with Manufacturer Model No.
TUC-93, TUC-93D-2, TUC-93D-4, TUC-93F-HD, TUC-93HD
Compatible Pump Manufacturer Part Number
TUC-93, TUC-93D-2, TUC-93D-4, TUC-93F-HD, TUC-93HD
Compatible Mfr. Model Number
TUC-93, TUC-93D-2, TUC-93D-4, TUC-93F-HD, TUC-93HD
Description
Cutting Board, Poly, 93-1/4 in. x 32-1/8 in. x 1/2 in., Fits Brand True Manufacturing, For Use With Grainger Item Number 43WT66, For Use With Mfr. Model Number 812311
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.