Zoro Homepage

Cutting Board, Poly, 93" x 19-1/2" x 1/2"

  • Mfr # 810365

  • Zoro # G5115069


product price: $342.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Fits Brand
True
For Use With Mfr. Model Number
TPP-93, TPP-93D-2, TPP-93D-4, TPP-93D-6
Product Type
Cutting Board
Overall Length
19 1/2 in
Overall Width
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810365
Zoro #
G5115069
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 1/2 in
Overall Width
93 in
Overall Height
1/2 in

Details

Fits Brand
True
Item
Cutting Board
For Use With Mfr. Model Number
TPP-93, TPP-93D-2, TPP-93D-4, TPP-93D-6
Product Type
Cutting Board
Compatible with Manufacturer Model Number
TPP-93, TPP-93D-2, TPP-93D-4, TPP-93D-6
Compatible Manufacturer Part Number
TPP-93, TPP-93D-2, TPP-93D-4, TPP-93D-6
Compatible with Mfr. Model No.
TPP-93, TPP-93D-2, TPP-93D-4, TPP-93D-6
For Use with Mfr Model Number
TPP-93, TPP-93D-2, TPP-93D-4, TPP-93D-6
Compatible Manufacturer Model Number
TPP-93, TPP-93D-2, TPP-93D-4, TPP-93D-6
Compatible with Manufacturer Model No.
TPP-93, TPP-93D-2, TPP-93D-4, TPP-93D-6
Compatible Pump Manufacturer Part Number
TPP-93, TPP-93D-2, TPP-93D-4, TPP-93D-6
Compatible Mfr. Model Number
TPP-93, TPP-93D-2, TPP-93D-4, TPP-93D-6

Description

Cutting Board, Polyethylene, 93 In. x 19-1/2 In. x 1/2 In., For Use With Mfr. Model Number 810365, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.