DefrostSensor, 3/4"H, 4-3/16"W
- Mfr # 807408
- Zoro # G523359569
product price:Â
$
37.45
/ea
Key Features
Compatible Product Type
Food Prep Table, Glass Door Merchandiser Refrigerator, Reach-In Refrigerator, Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
Product Type
Defrost Sensor
Overall Width
4 3/16 in
Overall Height
3/4 in
Compatible Manufacturer Part Number
GDM-33SSL-56-HC,T-23DT,T-23DT-1-G-1,T-23DT-G,T-24-GC,T-24-GC-S,T-36-GC,T-36-GC-S,T-50-GC,T-50-GC-S,TFP,TFP-32-12M,TFP-32-12M-D2,TFP-48-18M,TFP-48-18M-D4,TFP-72-30M,TFP-72-30M-D-6,TSSU-72-30M-B-ST-HC,TSSU-72-40-B-DS-ST,TUC-24-HC,TUC-24F-HC,TUC-24G-HC-LD,TUC-27,TUC-27-HC,TUC-27-LP,TUC-27D-2,TUC-27F,TUC-27F-D-2,TUC-27F-HC,TUC-27F-LP,TUC-27G,TUC-27G-HC,TUC-27G-LP,TUC-27MCD1,TUC-27MCDCF1,TUC-47D-2-LP,TUC-48-HC,TUC-48F-HC,TUC-60F,TUC-60F-LP,TUC-67F,TUC-93,TUC-93D-2,TUC-93D-4,TUC-93D-6,TUC-93HD,TUC-GAL-93,TVM-200,TWT-27,TWT-27-HC,TWT-27D-2,TWT-27D-2-LP,TWT-27F,TWT-27F-D2,TWT-27F-HC,TWT-27G,TWT-27LP,TWT-60F,TWT-67F,TWT-67F-HD,TWT-93,TWT-93D-2,TWT-93D-4,TWT-93D-6,TWT-93HD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 807408
- Zoro #
- G523359569
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Defrost Sensor
- Compatible Product Type
- Food Prep Table, Glass Door Merchandiser Refrigerator, Reach-In Refrigerator, Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
- Product Type
- Defrost Sensor
- Compatible Manufacturer Part Number
- GDM-33SSL-56-HC,T-23DT,T-23DT-1-G-1,T-23DT-G,T-24-GC,T-24-GC-S,T-36-GC,T-36-GC-S,T-50-GC,T-50-GC-S,TFP,TFP-32-12M,TFP-32-12M-D2,TFP-48-18M,TFP-48-18M-D4,TFP-72-30M,TFP-72-30M-D-6,TSSU-72-30M-B-ST-HC,TSSU-72-40-B-DS-ST,TUC-24-HC,TUC-24F-HC,TUC-24G-HC-LD,TUC-27,TUC-27-HC,TUC-27-LP,TUC-27D-2,TUC-27F,TUC-27F-D-2,TUC-27F-HC,TUC-27F-LP,TUC-27G,TUC-27G-HC,TUC-27G-LP,TUC-27MCD1,TUC-27MCDCF1,TUC-47D-2-LP,TUC-48-HC,TUC-48F-HC,TUC-60F,TUC-60F-LP,TUC-67F,TUC-93,TUC-93D-2,TUC-93D-4,TUC-93D-6,TUC-93HD,TUC-GAL-93,TVM-200,TWT-27,TWT-27-HC,TWT-27D-2,TWT-27D-2-LP,TWT-27F,TWT-27F-D2,TWT-27F-HC,TWT-27G,TWT-27LP,TWT-60F,TWT-67F,TWT-67F-HD,TWT-93,TWT-93D-2,TWT-93D-4,TWT-93D-6,TWT-93HD
Dimensions
- Overall Width
- 4 3/16 in
- Overall Height
- 3/4 in
Description
Defrost Sensor, Overall Height 3/4 in, Overall Width 4 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.