Display, 1"H, 1"W
- Mfr # 980992
- Zoro # G823358446
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Freezer, Heated Holding Cabinet, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
Color
Blue
Overall Height
1 in
Product Type
Display
Compatible Manufacturer Part Number
SRA2DT-2S,STA1-FPT-2HS-2HS,STA1DT-2HS,STA1F-1G,STA1F-1S,STA1F-2HS,STA1FPT-1S-1S,STA1H-2HS,STA1R-1G,STA1R-1HG/1HS,STA1R-1S,STA1R-2HG,STA1R-2HS,STA1RPT-1G-1G,STA1RPT-1G-1S,STA1RPT-1HG/1HS-1S,STA1RPT-1S-1S,STA1RPT-2HG-1G,STA1RPT-2HS-1G,STA1RPT-2HS-1S,STA1RPT-2HS-2HS,STA2F-2G,STA2F-2S,STA2F-4HS,STA2R-2G,STA2R-2HG/2HS,STA2R-2S,STA2R-4HG,STA2R-4HS,STA2RPT-2G-2G,STA2RPT-2S-2S,STA2RPT-4HG-4HG,STA2RPT-4HS-4HS,STA3R-3S,STA3R-6HS,STG1-RPT-2HG-1S,STG1DT-2HS,STG1F-1G,STG1F-1S,STG1F-2HS,STG1FPT-1S-1S,STG1FPT-2HS-2HS,STG1H-1S,STG1R-1G,STG1R-1HG/1HS,STG1R-1S,STG1R-2HG,STG1R-2HS,STG1RPT-1G-1G,STG1RPT-1G-1S,STG1RPT-1HG/1HS-1S,STG1RPT-1S-1S,STG1RPT-2HG-1G,STG1RPT-2HG-2HG,STG1RPT-2HS-1G,STG1RPT-2HS-1S,STG1RPT-2HS-2HS,STG1RRI-1S,STG2DT-2S,STG2F-2S,STG2F-4HS,STG2R-2G,STG2R-2HG/2HS,STG2R-2S,STG2R-4HG,STG2R-4HS,STG2RPT-2G-2G,STG2RPT-2S-2G,STG2RPT-2S-2S,STG2RPT-4HG-4HG,STG2RPT-4HS-4HS,STG3R-3S,STM1F-1S,STM1F-2HS,STM1F-2HS-HC,STM1R-2HS,STM2F-2S,STM2F-4HS,STM2R-2S,STM2R-4HS,STR1DT-2HS,STR1F-1G,STR1F-1G-HC,STR1F-1S-HC,STR1F-2HS,STR1F-HC,STR1FPT-1S-1S,STR1FPT-2HS-2HS,STR1H-1S,STR1R-1G,STR1R-1HG/1HS,STR1R-1S,STR1R-2HG,STR1R-2HS,STR1RPT-1G-1G,STR1RPT-1G-1S,STR1RPT-1HG/1HS-1S,STR1RPT-1S-1S,STR1RPT-2HG-1G,STR1RPT-2HG-2HG,STR1RPT-2HS-1G,STR1RPT-2HS-1S,STR1RPT-2HS-2HS,STR2DT-2S,STR2F-2S,STR2F-4HS,STR2R-2G,STR2R-2HG/2HS,STR2R-2S,STR2R-4HG,STR2R-4HS,STR2RPT-2G-2G,STR2RPT-2G-2S,STR2RPT-2S-2S,STR2RPT-4HG-2G,STR2RPT-4HG-4HG,STR2RPT-4HS-2S,STR2RPT-4HS-4HS,STR2RRT-2G-2G,STR2RRT-2S-2S,STR3R-3G,STR3R-3S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980992
- Zoro #
- G823358446
- UPC #
- -
- Country of Origin
- Italy
- Item
- Display
- Compatible Product Type
- Freezer, Heated Holding Cabinet, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
- Color
- Blue
- Product Type
- Display
- Compatible Manufacturer Part Number
- SRA2DT-2S,STA1-FPT-2HS-2HS,STA1DT-2HS,STA1F-1G,STA1F-1S,STA1F-2HS,STA1FPT-1S-1S,STA1H-2HS,STA1R-1G,STA1R-1HG/1HS,STA1R-1S,STA1R-2HG,STA1R-2HS,STA1RPT-1G-1G,STA1RPT-1G-1S,STA1RPT-1HG/1HS-1S,STA1RPT-1S-1S,STA1RPT-2HG-1G,STA1RPT-2HS-1G,STA1RPT-2HS-1S,STA1RPT-2HS-2HS,STA2F-2G,STA2F-2S,STA2F-4HS,STA2R-2G,STA2R-2HG/2HS,STA2R-2S,STA2R-4HG,STA2R-4HS,STA2RPT-2G-2G,STA2RPT-2S-2S,STA2RPT-4HG-4HG,STA2RPT-4HS-4HS,STA3R-3S,STA3R-6HS,STG1-RPT-2HG-1S,STG1DT-2HS,STG1F-1G,STG1F-1S,STG1F-2HS,STG1FPT-1S-1S,STG1FPT-2HS-2HS,STG1H-1S,STG1R-1G,STG1R-1HG/1HS,STG1R-1S,STG1R-2HG,STG1R-2HS,STG1RPT-1G-1G,STG1RPT-1G-1S,STG1RPT-1HG/1HS-1S,STG1RPT-1S-1S,STG1RPT-2HG-1G,STG1RPT-2HG-2HG,STG1RPT-2HS-1G,STG1RPT-2HS-1S,STG1RPT-2HS-2HS,STG1RRI-1S,STG2DT-2S,STG2F-2S,STG2F-4HS,STG2R-2G,STG2R-2HG/2HS,STG2R-2S,STG2R-4HG,STG2R-4HS,STG2RPT-2G-2G,STG2RPT-2S-2G,STG2RPT-2S-2S,STG2RPT-4HG-4HG,STG2RPT-4HS-4HS,STG3R-3S,STM1F-1S,STM1F-2HS,STM1F-2HS-HC,STM1R-2HS,STM2F-2S,STM2F-4HS,STM2R-2S,STM2R-4HS,STR1DT-2HS,STR1F-1G,STR1F-1G-HC,STR1F-1S-HC,STR1F-2HS,STR1F-HC,STR1FPT-1S-1S,STR1FPT-2HS-2HS,STR1H-1S,STR1R-1G,STR1R-1HG/1HS,STR1R-1S,STR1R-2HG,STR1R-2HS,STR1RPT-1G-1G,STR1RPT-1G-1S,STR1RPT-1HG/1HS-1S,STR1RPT-1S-1S,STR1RPT-2HG-1G,STR1RPT-2HG-2HG,STR1RPT-2HS-1G,STR1RPT-2HS-1S,STR1RPT-2HS-2HS,STR2DT-2S,STR2F-2S,STR2F-4HS,STR2R-2G,STR2R-2HG/2HS,STR2R-2S,STR2R-4HG,STR2R-4HS,STR2RPT-2G-2G,STR2RPT-2G-2S,STR2RPT-2S-2S,STR2RPT-4HG-2G,STR2RPT-4HG-4HG,STR2RPT-4HS-2S,STR2RPT-4HS-4HS,STR2RRT-2G-2G,STR2RRT-2S-2S,STR3R-3G,STR3R-3S
- Wire Color
- Blue
Dimensions
- Overall Height
- 1 in
- Overall Width
- 1 in
Description
Display, Overall Height 1 in, Overall Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.