Zoro Homepage

Door Gasket, 18-1/2 in. x 54-1/8 in.

  • Mfr # 810807

  • Zoro # G0387016


product price: $58.39
/ea

Key Features

Fits Brand
True
For Use With Mfr. Model Number
GDM-35, GDM-35F, T-35, T-35F, T-35FZ, T-35G, TS-35, TS-35F, TS-35G
For Use With
Freezers, Refrigerators
Product Type
Narrow Gasket
Compatible with Manufacturer Model Number
GDM-35, GDM-35F, T-35, T-35F, T-35FZ, T-35G, TS-35, TS-35F, TS-35G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810807
Zoro #
G0387016
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 1/2 in
Overall Height
54 1/8 in

Details

Fits Brand
True
For Use With Mfr. Model Number
GDM-35, GDM-35F, T-35, T-35F, T-35FZ, T-35G, TS-35, TS-35F, TS-35G
Item
Narrow Gasket
For Use With
Freezers, Refrigerators
Product Type
Narrow Gasket
Compatible with Manufacturer Model Number
GDM-35, GDM-35F, T-35, T-35F, T-35FZ, T-35G, TS-35, TS-35F, TS-35G
Color
Black
Compatible Manufacturer Model Number
GDM-35, GDM-35F, T-35, T-35F, T-35FZ, T-35G, TS-35, TS-35F, TS-35G
Compatible with Manufacturer Model No.
GDM-35, GDM-35F, T-35, T-35F, T-35FZ, T-35G, TS-35, TS-35F, TS-35G
Compatible with Mfr. Model No.
GDM-35, GDM-35F, T-35, T-35F, T-35FZ, T-35G, TS-35, TS-35F, TS-35G
For Use with Mfr Model Number
GDM-35, GDM-35F, T-35, T-35F, T-35FZ, T-35G, TS-35, TS-35F, TS-35G
Compatible Manufacturer Part Number
GDM-35, GDM-35F, T-35, T-35F, T-35FZ, T-35G, TS-35, TS-35F, TS-35G
Compatible Pump Manufacturer Part Number
GDM-35, GDM-35F, T-35, T-35F, T-35FZ, T-35G, TS-35, TS-35F, TS-35G
Compatible Mfr. Model Number
GDM-35, GDM-35F, T-35, T-35F, T-35FZ, T-35G, TS-35, TS-35F, TS-35G

Description

Narrow Gasket, Compatible with Manufacturer Model Number GDM-35, GDM-35F, T-35, T-35F, T-35FZ, T-35G, TS-35, TS-35F, TS-35G, For Use With Freezers, Refrigerators, Overall Height 54 1/8 in, Overall Width 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.