Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Gasket, 26-3/4" x 26-3/4", 4 Sided

  • Mfr # 932587

  • Zoro # G9206298


product price: $59.99
/ea

Key Features

For Use With Mfr. Model Number
MCDCF1, MCDSP1, TSSU-27-08, TSSU-27-08-HC, TSSU-27-08-LP, TSSU-27-12M, TSSU-27-12M-B, TSSU-27-12M-C, TSSU-27-12MB-HC, TSSU-27-12MB-LP, TSSU-27-12MC-HC, TSSU-27-12MC-LP, TUC-27, TUC-27-HC, TUC-27-LP, TUC-27-LP-HC, TUC-27-LP-HC~SPEC1, TUC-27DI-LP, TUC-27F, TUC-27F-HC, TUC-27F-LP, TUC-27F-LP-HC, TUC-27G-HC~FGD01, TUC-27WB-LP, TWT-27, TWT-27-HC, TWT-27F, TWT-27F-HC, TWT-27LP
Fits Brand
True
For Use With
Freezers, Refrigerators
Product Type
Wide Gasket
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932587
Zoro #
G9206298
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 7/8 in
Overall Width
25 7/8 in

Details

Item
Wide Gasket
For Use With Mfr. Model Number
MCDCF1, MCDSP1, TSSU-27-08, TSSU-27-08-HC, TSSU-27-08-LP, TSSU-27-12M, TSSU-27-12M-B, TSSU-27-12M-C, TSSU-27-12MB-HC, TSSU-27-12MB-LP, TSSU-27-12MC-HC, TSSU-27-12MC-LP, TUC-27, TUC-27-HC, TUC-27-LP, TUC-27-LP-HC, TUC-27-LP-HC~SPEC1, TUC-27DI-LP, TUC-27F, TUC-27F-HC, TUC-27F-LP, TUC-27F-LP-HC, TUC-27G-HC~FGD01, TUC-27WB-LP, TWT-27, TWT-27-HC, TWT-27F, TWT-27F-HC, TWT-27LP
Fits Brand
True
For Use With
Freezers, Refrigerators
Product Type
Wide Gasket
Color
Black
Compatible with Manufacturer Model Number
MCDCF1, MCDSP1, TSSU-27-08, TSSU-27-08-HC, TSSU-27-08-LP, TSSU-27-12M, TSSU-27-12M-B, TSSU-27-12M-C, TSSU-27-12MB-HC, TSSU-27-12MB-LP, TSSU-27-12MC-HC, TSSU-27-12MC-LP, TUC-27, TUC-27-HC, TUC-27-LP, TUC-27-LP-HC, TUC-27-LP-HC~SPEC1, TUC-27DI-LP, TUC-27F, TUC-27F-HC, TUC-27F-LP, TUC-27F-LP-HC, TUC-27G-HC~FGD01, TUC-27WB-LP, TWT-27, TWT-27-HC, TWT-27F, TWT-27F-HC, TWT-27LP
Compatible Manufacturer Model Number
MCDCF1, MCDSP1, TSSU-27-08, TSSU-27-08-HC, TSSU-27-08-LP, TSSU-27-12M, TSSU-27-12M-B, TSSU-27-12M-C, TSSU-27-12MB-HC, TSSU-27-12MB-LP, TSSU-27-12MC-HC, TSSU-27-12MC-LP, TUC-27, TUC-27-HC, TUC-27-LP, TUC-27-LP-HC, TUC-27-LP-HC~SPEC1, TUC-27DI-LP, TUC-27F, TUC-27F-HC, TUC-27F-LP, TUC-27F-LP-HC, TUC-27G-HC~FGD01, TUC-27WB-LP, TWT-27, TWT-27-HC, TWT-27F, TWT-27F-HC, TWT-27LP
Compatible with Manufacturer Model No.
MCDCF1, MCDSP1, TSSU-27-08, TSSU-27-08-HC, TSSU-27-08-LP, TSSU-27-12M, TSSU-27-12M-B, TSSU-27-12M-C, TSSU-27-12MB-HC, TSSU-27-12MB-LP, TSSU-27-12MC-HC, TSSU-27-12MC-LP, TUC-27, TUC-27-HC, TUC-27-LP, TUC-27-LP-HC, TUC-27-LP-HC~SPEC1, TUC-27DI-LP, TUC-27F, TUC-27F-HC, TUC-27F-LP, TUC-27F-LP-HC, TUC-27G-HC~FGD01, TUC-27WB-LP, TWT-27, TWT-27-HC, TWT-27F, TWT-27F-HC, TWT-27LP
Compatible with Mfr. Model No.
MCDCF1, MCDSP1, TSSU-27-08, TSSU-27-08-HC, TSSU-27-08-LP, TSSU-27-12M, TSSU-27-12M-B, TSSU-27-12M-C, TSSU-27-12MB-HC, TSSU-27-12MB-LP, TSSU-27-12MC-HC, TSSU-27-12MC-LP, TUC-27, TUC-27-HC, TUC-27-LP, TUC-27-LP-HC, TUC-27-LP-HC~SPEC1, TUC-27DI-LP, TUC-27F, TUC-27F-HC, TUC-27F-LP, TUC-27F-LP-HC, TUC-27G-HC~FGD01, TUC-27WB-LP, TWT-27, TWT-27-HC, TWT-27F, TWT-27F-HC, TWT-27LP
For Use with Mfr Model Number
MCDCF1, MCDSP1, TSSU-27-08, TSSU-27-08-HC, TSSU-27-08-LP, TSSU-27-12M, TSSU-27-12M-B, TSSU-27-12M-C, TSSU-27-12MB-HC, TSSU-27-12MB-LP, TSSU-27-12MC-HC, TSSU-27-12MC-LP, TUC-27, TUC-27-HC, TUC-27-LP, TUC-27-LP-HC, TUC-27-LP-HC~SPEC1, TUC-27DI-LP, TUC-27F, TUC-27F-HC, TUC-27F-LP, TUC-27F-LP-HC, TUC-27G-HC~FGD01, TUC-27WB-LP, TWT-27, TWT-27-HC, TWT-27F, TWT-27F-HC, TWT-27LP
Compatible Manufacturer Part Number
MCDCF1, MCDSP1, TSSU-27-08, TSSU-27-08-HC, TSSU-27-08-LP, TSSU-27-12M, TSSU-27-12M-B, TSSU-27-12M-C, TSSU-27-12MB-HC, TSSU-27-12MB-LP, TSSU-27-12MC-HC, TSSU-27-12MC-LP, TUC-27, TUC-27-HC, TUC-27-LP, TUC-27-LP-HC, TUC-27-LP-HC~SPEC1, TUC-27DI-LP, TUC-27F, TUC-27F-HC, TUC-27F-LP, TUC-27F-LP-HC, TUC-27G-HC~FGD01, TUC-27WB-LP, TWT-27, TWT-27-HC, TWT-27F, TWT-27F-HC, TWT-27LP
Compatible Pump Manufacturer Part Number
MCDCF1, MCDSP1, TSSU-27-08, TSSU-27-08-HC, TSSU-27-08-LP, TSSU-27-12M, TSSU-27-12M-B, TSSU-27-12M-C, TSSU-27-12MB-HC, TSSU-27-12MB-LP, TSSU-27-12MC-HC, TSSU-27-12MC-LP, TUC-27, TUC-27-HC, TUC-27-LP, TUC-27-LP-HC, TUC-27-LP-HC~SPEC1, TUC-27DI-LP, TUC-27F, TUC-27F-HC, TUC-27F-LP, TUC-27F-LP-HC, TUC-27G-HC~FGD01, TUC-27WB-LP, TWT-27, TWT-27-HC, TWT-27F, TWT-27F-HC, TWT-27LP
Compatible Mfr. Model Number
MCDCF1, MCDSP1, TSSU-27-08, TSSU-27-08-HC, TSSU-27-08-LP, TSSU-27-12M, TSSU-27-12M-B, TSSU-27-12M-C, TSSU-27-12MB-HC, TSSU-27-12MB-LP, TSSU-27-12MC-HC, TSSU-27-12MC-LP, TUC-27, TUC-27-HC, TUC-27-LP, TUC-27-LP-HC, TUC-27-LP-HC~SPEC1, TUC-27DI-LP, TUC-27F, TUC-27F-HC, TUC-27F-LP, TUC-27F-LP-HC, TUC-27G-HC~FGD01, TUC-27WB-LP, TWT-27, TWT-27-HC, TWT-27F, TWT-27F-HC, TWT-27LP

Description

Wide Gasket, Compatible with Manufacturer Model Number MCDCF1, MCDSP1, TSSU-27-08, TSSU-27-08-HC, TSSU-27-08-LP, TSSU-27-12M, TSSU-27-12M-B, TSSU-27-12M-C, TSSU-27-12MB-HC, TSSU-27-12MB-LP, TSSU-27-12MC-HC, TSSU-27-12MC-LP, TUC-27, TUC-27-HC, TUC-27-LP, TUC-27-LP-HC, TUC-27-LP-HC~SPEC1, TUC-27DI-LP, TUC-27F, TUC-27F-HC, TUC-27F-LP, TUC-27F-LP-HC, TUC-27G-HC~FGD01, TUC-27WB-LP, TWT-27, TWT-27-HC, TWT-27F, TWT-27F-HC, TWT-27LP, For Use With Freezers, Refrigerators, Overall Height 25 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.