DoorCordw/TerminalRings, 7/16"H, 4-1/8"W
- Mfr # 881734
- Zoro # G223359708
product price:Â
$
60.69
/ea
Key Features
Overall Height
7/16 in
Compatible Product Type
Undercounter Refrigerator
Product Type
Door Cord with Terminal Rings
Overall Width
4 1/8 in
Material
Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 881734
- Zoro #
- G223359708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 7/16 in
- Overall Width
- 4 1/8 in
Details
- Item
- Door Cord with Terminal Rings
- Compatible Product Type
- Undercounter Refrigerator
- Product Type
- Door Cord with Terminal Rings
- Material
- Latex
- Compatible Manufacturer Part Number
- TSID-48-2, TSID-48-2-L, TSID-48-4, TSID-48-4-L
- Shell Material
- Latex
Description
Door Cord with Terminal Rings, Overall Height 7/16 in, Overall Width 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.