DoorGasket, 1-1/2"H, 5-1/2"W
- Mfr # 810862
- Zoro # G123354339
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Product Type
Door Gasket
Color
Black
Compatible Product Type
Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
Compatible Manufacturer Part Number
G4SM-23,G4SM-23-HC-TSL01,G4SM-23-RGS,G4SM-23FC,G4SM-23FC-HC-TSL01,G4SM-23L,G4SM-23PT,G4SM-23PT-HC-TSL01,G4SM-23RGS-HC-TSL01,G4SM-23RL-SI,GDIM-49NT-HC-TSL01,GDM-19,GDM-19T,GDM-19T-F-HC-TSL01,GDM-19T-HC-TSL01,GDM-19T-SCI-HC-TSL01,GDM-23,GDM-23-HC-TSL01,GDM-23-HST02-HC-TSL01,GDM-23-SCI-HC-TSL01,GDM-23F,GDM-23F-HC-TSL01,GDM-23F-HST-HC-TSL01,GDM-23FC,GDM-23FC-HC-TSL01,GDM-23HL,GDM-23PT,GDM-23RL,GDM-23W,GDM-23W-HC-TSL01,GEM-23,GEM-23-HC-TSL01,GEM-23FC,T-19,T-19-HC,T-19E,T-19F,T-19F-FLX-HC,T-19F-HC,T-19FZ,T-19FZ-HC,T-19G,T-19G-HC-FGD01,T-23,T-23-1-G-1-HC-FGD01,T-23-2-HC,T-23-HC,T-23DT-G-HC-FGD01,T-23DT-HC,T-23F,T-23F-2-HC,T-23F-FLX-HC,T-23F-HC,T-23FG,T-23FG-2,T-23FG-FLX-HC-FGD01,T-23FG-HC-FGD01,T-23FZ,T-23G,T-23G-2-HC-FGD01,T-23G-HC-FGD01,T-23G-PT,T-23G-RL,T-23PT,T-23PT-HC,T-23RL,T-49DT-G,TC-23,TS-19,TS-23,TS-23-1-G-1-HC-FGD01,TS-23-2-HC,TS-23-HC,TS-23F,TS-23F-2-HC,TS-23F-HC,TS-23FG,TS-23FG-HC-FGD01,TS-23G,TS-23G-2-HC-FGD01,TS-23G-HC-FGD01,TS-23G-PT,TS-23G-RL,TS-23PT
Overall Width
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810862
- Zoro #
- G123354339
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Product Type
- Door Gasket
- Color
- Black
- Compatible Product Type
- Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
- Compatible Manufacturer Part Number
- G4SM-23,G4SM-23-HC-TSL01,G4SM-23-RGS,G4SM-23FC,G4SM-23FC-HC-TSL01,G4SM-23L,G4SM-23PT,G4SM-23PT-HC-TSL01,G4SM-23RGS-HC-TSL01,G4SM-23RL-SI,GDIM-49NT-HC-TSL01,GDM-19,GDM-19T,GDM-19T-F-HC-TSL01,GDM-19T-HC-TSL01,GDM-19T-SCI-HC-TSL01,GDM-23,GDM-23-HC-TSL01,GDM-23-HST02-HC-TSL01,GDM-23-SCI-HC-TSL01,GDM-23F,GDM-23F-HC-TSL01,GDM-23F-HST-HC-TSL01,GDM-23FC,GDM-23FC-HC-TSL01,GDM-23HL,GDM-23PT,GDM-23RL,GDM-23W,GDM-23W-HC-TSL01,GEM-23,GEM-23-HC-TSL01,GEM-23FC,T-19,T-19-HC,T-19E,T-19F,T-19F-FLX-HC,T-19F-HC,T-19FZ,T-19FZ-HC,T-19G,T-19G-HC-FGD01,T-23,T-23-1-G-1-HC-FGD01,T-23-2-HC,T-23-HC,T-23DT-G-HC-FGD01,T-23DT-HC,T-23F,T-23F-2-HC,T-23F-FLX-HC,T-23F-HC,T-23FG,T-23FG-2,T-23FG-FLX-HC-FGD01,T-23FG-HC-FGD01,T-23FZ,T-23G,T-23G-2-HC-FGD01,T-23G-HC-FGD01,T-23G-PT,T-23G-RL,T-23PT,T-23PT-HC,T-23RL,T-49DT-G,TC-23,TS-19,TS-23,TS-23-1-G-1-HC-FGD01,TS-23-2-HC,TS-23-HC,TS-23F,TS-23F-2-HC,TS-23F-HC,TS-23FG,TS-23FG-HC-FGD01,TS-23G,TS-23G-2-HC-FGD01,TS-23G-HC-FGD01,TS-23G-PT,TS-23G-RL,TS-23PT
- Wire Color
- Black
Dimensions
- Overall Width
- 5 1/2 in
- Overall Height
- 1 1/2 in
Description
Door Gasket, Overall Height 1 1/2 in, Overall Width 5 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.