Shop TRUE
See all product information
Create Account
DoorGasket, 1-1/4"H, 9"W
- Mfr # 966067
- Zoro # G223353126
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 1/4 in
Compatible Product Type
Freezer, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
Product Type
Door Gasket
Color
Gray
Compatible Manufacturer Part Number
SRA2DT-2S,STA1F-1G,STA1F-1G-HC,STA1F-1S,STA1F-1S-HC,STA1FPT-1S-1S,STA1R-1G,STA1R-1G-HC,STA1R-1S,STA1R-1S-HC,STA1RPT-1G-1G,STA1RPT-1G-1G-HC,STA1RPT-1G-1S,STA1RPT-1G-1S-HC,STA1RPT-1HG/1HS-1S,STA1RPT-1HG/1HS-1S-HC,STA1RPT-1S-1S,STA1RPT-1S-1S-HC,STA1RPT-2HG-1G,STA1RPT-2HG-1G-HC,STA1RPT-2HS-1G,STA1RPT-2HS-1G-HC,STA1RPT-2HS-1S,STA1RPT-2HS-1S-HC,STA2DT-2S,STA2DT-2S-HC,STA2F-2G,STA2F-2S,STA2F-2S-HC,STA2R-2G,STA2R-2G-HC,STA2R-2S,STA2R-2S-HC,STA2RPT-2G-2G,STA2RPT-2G-2G-HC,STA2RPT-2S-2S,STA2RPT-2S-2S-HC,STA3R-3G,STA3R-3G-HC,STA3R-3S,STA3R-3S-HC,STA3R-6HS,STG1-RPT-2HG-1S,STG1F-1G,STG1F-1G-HC,STG1F-1S,STG1F-1S-HC,STG1FPT-1S-1S,STG1R-1G,STG1R-1G-HC,STG1R-1S,STG1R-1S-HC,STG1RPT-1G-1G,STG1RPT-1G-1G-HC,STG1RPT-1G-1S,STG1RPT-1G-1S-HC,STG1RPT-1HG/1HS-1S,STG1RPT-1HG/1HS-1S-HC,STG1RPT-1S-1S,STG1RPT-1S-1S-HC,STG1RPT-2HG-1G,STG1RPT-2HG-1G-HC,STG1RPT-2HG-1S-HC,STG1RPT-2HS-1G,STG1RPT-2HS-1G-HC,STG1RPT-2HS-1S,STG1RPT-2HS-1S-HC,STG2DT-2S,STG2DT-2S-HC,STG2F-2G-HC,STG2F-2S,STG2F-2S-HC,STG2R-2G,STG2R-2G-HC,STG2R-2S,STG2R-2S-HC,STG2RPT-2G-2G,STG2RPT-2G-2G-HC,STG2RPT-2S-2G,STG2RPT-2S-2G-HC,STG2RPT-2S-2S,STG2RPT-2S-2S-HC,STG3F-3S,STG3F-3S-HC,STG3R-3G,STG3R-3G-HC,STG3R-3S,STG3R-3S-HC,STM1F-1S,STM1R-1S,STM2F-2S,STR1F-1G,STR1F-1G-HC,STR1F-1S-HC,STR1F-HC,STR1FPT-1S-1S,STR1R-1G,STR1R-1G-HC,STR1R-1S,STR1R-1S-HC,STR1RPT-1G-1G,STR1RPT-1G-1G-HC,STR1RPT-1G-1S,STR1RPT-1G-1S-HC,STR1RPT-1HG/1HS-1S,STR1RPT-1HG/1HS-1S-HC,STR1RPT-1S-1S,STR1RPT-1S-1S-HC,STR1RPT-2HG-1G,STR1RPT-2HG-1G-HC,STR1RPT-2HS-1G,STR1RPT-2HS-1G-HC,STR1RPT-2HS-1S,STR1RPT-2HS-1S-HC,STR2DT-2S,STR2F-2S,STR2F-2S-HC,STR2R-2G,STR2R-2G-HC,STR2R-2S,STR2R-2S-HC,STR2RPT-2S-2S,STR2RPT-2S-2S-HC,STR3R-3G,STR3R-3G-HC,STR3R-3S,STR3R-3S-HC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 966067
- Zoro #
- G223353126
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Compatible Product Type
- Freezer, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
- Product Type
- Door Gasket
- Color
- Gray
- Compatible Manufacturer Part Number
- SRA2DT-2S,STA1F-1G,STA1F-1G-HC,STA1F-1S,STA1F-1S-HC,STA1FPT-1S-1S,STA1R-1G,STA1R-1G-HC,STA1R-1S,STA1R-1S-HC,STA1RPT-1G-1G,STA1RPT-1G-1G-HC,STA1RPT-1G-1S,STA1RPT-1G-1S-HC,STA1RPT-1HG/1HS-1S,STA1RPT-1HG/1HS-1S-HC,STA1RPT-1S-1S,STA1RPT-1S-1S-HC,STA1RPT-2HG-1G,STA1RPT-2HG-1G-HC,STA1RPT-2HS-1G,STA1RPT-2HS-1G-HC,STA1RPT-2HS-1S,STA1RPT-2HS-1S-HC,STA2DT-2S,STA2DT-2S-HC,STA2F-2G,STA2F-2S,STA2F-2S-HC,STA2R-2G,STA2R-2G-HC,STA2R-2S,STA2R-2S-HC,STA2RPT-2G-2G,STA2RPT-2G-2G-HC,STA2RPT-2S-2S,STA2RPT-2S-2S-HC,STA3R-3G,STA3R-3G-HC,STA3R-3S,STA3R-3S-HC,STA3R-6HS,STG1-RPT-2HG-1S,STG1F-1G,STG1F-1G-HC,STG1F-1S,STG1F-1S-HC,STG1FPT-1S-1S,STG1R-1G,STG1R-1G-HC,STG1R-1S,STG1R-1S-HC,STG1RPT-1G-1G,STG1RPT-1G-1G-HC,STG1RPT-1G-1S,STG1RPT-1G-1S-HC,STG1RPT-1HG/1HS-1S,STG1RPT-1HG/1HS-1S-HC,STG1RPT-1S-1S,STG1RPT-1S-1S-HC,STG1RPT-2HG-1G,STG1RPT-2HG-1G-HC,STG1RPT-2HG-1S-HC,STG1RPT-2HS-1G,STG1RPT-2HS-1G-HC,STG1RPT-2HS-1S,STG1RPT-2HS-1S-HC,STG2DT-2S,STG2DT-2S-HC,STG2F-2G-HC,STG2F-2S,STG2F-2S-HC,STG2R-2G,STG2R-2G-HC,STG2R-2S,STG2R-2S-HC,STG2RPT-2G-2G,STG2RPT-2G-2G-HC,STG2RPT-2S-2G,STG2RPT-2S-2G-HC,STG2RPT-2S-2S,STG2RPT-2S-2S-HC,STG3F-3S,STG3F-3S-HC,STG3R-3G,STG3R-3G-HC,STG3R-3S,STG3R-3S-HC,STM1F-1S,STM1R-1S,STM2F-2S,STR1F-1G,STR1F-1G-HC,STR1F-1S-HC,STR1F-HC,STR1FPT-1S-1S,STR1R-1G,STR1R-1G-HC,STR1R-1S,STR1R-1S-HC,STR1RPT-1G-1G,STR1RPT-1G-1G-HC,STR1RPT-1G-1S,STR1RPT-1G-1S-HC,STR1RPT-1HG/1HS-1S,STR1RPT-1HG/1HS-1S-HC,STR1RPT-1S-1S,STR1RPT-1S-1S-HC,STR1RPT-2HG-1G,STR1RPT-2HG-1G-HC,STR1RPT-2HS-1G,STR1RPT-2HS-1G-HC,STR1RPT-2HS-1S,STR1RPT-2HS-1S-HC,STR2DT-2S,STR2F-2S,STR2F-2S-HC,STR2R-2G,STR2R-2G-HC,STR2R-2S,STR2R-2S-HC,STR2RPT-2S-2S,STR2RPT-2S-2S-HC,STR3R-3G,STR3R-3G-HC,STR3R-3S,STR3R-3S-HC
- Material
- PVC
- Shell Material
- PVC
- Wire Color
- Gray
- Traction Material
- PVC
Dimensions
- Overall Height
- 1 1/4 in
- Overall Width
- 9 in
Description
Door Gasket, Overall Height 1 1/4 in, Overall Width 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.