Shop TRUE
See all product information
Create Account
DoorGasket, 1"H, 6"W
- Mfr # 810772
- Zoro # G823360555
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Compatible Product Type
Heated Holding Cabinet, Reach-In Freezer, Reach-In Refrigerator
Overall Height
1 in
Color
Black
Compatible Manufacturer Part Number
TA2DT-2S,TA2F-2G,TA2F-2S,TA2FPT-2S-2S,TA2R-2G,TA2R-2S,TA2RPT-2G-2G,TA2RPT-2GH/2HS-2S,TA2RPT-2HG/2HS-2G,TA2RPT-2S-2G,TA2RPT-2S-2S,TA2RPT-4HG-2S,TA2RPT-4HS-2G,TA2RPT-4HS-2S,TA3F-3S,TA3R-3G,TA3R-3S,TA3RPT-3S-3S,TARPT-2G-2S,TARPT-4HG-2G,TG2DT-2S,TG2F-2G,TG2F-2S,TG2FPT-2S-2S,TG2R-2G,TG2R-2S,TG2RPT-2G-2G,TG2RPT-2G-2S,TG2RPT-2HG/2HS-2G,TG2RPT-2HG/2HS-2S,TG2RPT-2S-2G,TG2RPT-2S-2S,TG2RPT-4HG-2G,TG2RPT-4HG-2S,TG2RPT-4HS-2G,TG2RPT-4HS-2S,TG3F-3S,TG3R-3G,TG3R-3S,TG3RPT-3S-3S,TH2RPT-2G-4HG,TM-54,TR-56,TR-56DT,TR-56F,TR-56F-PT,TR-56G,TR-56PT,TR-85,TR-85F,TR-85FG,TR-85G,TR-85PT,TR2DT-2S,TR2F-2G,TR2F-2S,TR2FPT-2S-2S,TR2R-2G,TR2R-2S,TR2RPT-1G/`S-2HG/2HS,TR2RPT-1G/1S-1G/1S,TR2RPT-1G/1S-1G/2HS,TR2RPT-1G/1S-2G,TR2RPT-1G/1S-2HG/1S,TR2RPT-1G/1S-2S,TR2RPT-1G/1S-4HG,TR2RPT-1G/1S-4HS,TR2RPT-1G/2HG-2HG/HS,TR2RPT-1G/2HHS-2HG/1S,TR2RPT-1G/2HS-1G/1S,TR2RPT-1G/2HS-1G/2HS,TR2RPT-1G/2HS-2S,TR2RPT-1G/2HS-4HG,TR2RPT-1G/2HS-4HS,TR2RPT-2G-1G/1S,TR2RPT-2G-1G/2HS,TR2RPT-2G-2G,TR2RPT-2G-2HG/1S,TR2RPT-2G-2HG/2HS,TR2RPT-2G-2S,TR2RPT-2G-4HS,TR2RPT-2HG/1S-1G/1S,TR2RPT-2HG/1S-1G/2HS,TR2RPT-2HG/1S-2G,TR2RPT-2HG/1S-2HG/1S,TR2RPT-2HG/1S-2HG/2HS,TR2RPT-2HG/1S-2S,TR2RPT-2HG/1S-4HG,TR2RPT-2HG/1S-4HS,TR2RPT-2HG/2HS-1G/1S,TR2RPT-2HG/2HS-1G/2HS,TR2RPT-2HG/2HS-2G,TR2RPT-2HG/2HS-2HG/1S,TR2RPT-2HG/2HS-2HG/2HS,TR2RPT-2HG/2HS-2S,TR2RPT-2S-1G/1S,TR2RPT-2S-1G/2HS,TR2RPT-2S-2G,TR2RPT-2S-2HG/1S,TR2RPT-2S-2HG/2HS,TR2RPT-2S-2S,TR2RPT-2S-4HG,TR2RPT-4HG-1G/1S,TR2RPT-4HG-1G/2HS,TR2RPT-4HG-2G,TR2RPT-4HG-2HG/1S,TR2RPT-4HG-2S,TR2RPT-4HS-1G/1S,TR2RPT-4HS-1G/2HS,TR2RPT-4HS-2G,TR2RPT-4HS-2HG/1S,TR2RPT-4HS-2S,TR3F-3S,TR3R-3G,TR3R-3S,TR3R-4HS-1S,TR3RPT-3S-3S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 810772
- Zoro #
- G823360555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 in
- Overall Height
- 1 in
Details
- Item
- Door Gasket
- Compatible Product Type
- Heated Holding Cabinet, Reach-In Freezer, Reach-In Refrigerator
- Color
- Black
- Compatible Manufacturer Part Number
- TA2DT-2S,TA2F-2G,TA2F-2S,TA2FPT-2S-2S,TA2R-2G,TA2R-2S,TA2RPT-2G-2G,TA2RPT-2GH/2HS-2S,TA2RPT-2HG/2HS-2G,TA2RPT-2S-2G,TA2RPT-2S-2S,TA2RPT-4HG-2S,TA2RPT-4HS-2G,TA2RPT-4HS-2S,TA3F-3S,TA3R-3G,TA3R-3S,TA3RPT-3S-3S,TARPT-2G-2S,TARPT-4HG-2G,TG2DT-2S,TG2F-2G,TG2F-2S,TG2FPT-2S-2S,TG2R-2G,TG2R-2S,TG2RPT-2G-2G,TG2RPT-2G-2S,TG2RPT-2HG/2HS-2G,TG2RPT-2HG/2HS-2S,TG2RPT-2S-2G,TG2RPT-2S-2S,TG2RPT-4HG-2G,TG2RPT-4HG-2S,TG2RPT-4HS-2G,TG2RPT-4HS-2S,TG3F-3S,TG3R-3G,TG3R-3S,TG3RPT-3S-3S,TH2RPT-2G-4HG,TM-54,TR-56,TR-56DT,TR-56F,TR-56F-PT,TR-56G,TR-56PT,TR-85,TR-85F,TR-85FG,TR-85G,TR-85PT,TR2DT-2S,TR2F-2G,TR2F-2S,TR2FPT-2S-2S,TR2R-2G,TR2R-2S,TR2RPT-1G/`S-2HG/2HS,TR2RPT-1G/1S-1G/1S,TR2RPT-1G/1S-1G/2HS,TR2RPT-1G/1S-2G,TR2RPT-1G/1S-2HG/1S,TR2RPT-1G/1S-2S,TR2RPT-1G/1S-4HG,TR2RPT-1G/1S-4HS,TR2RPT-1G/2HG-2HG/HS,TR2RPT-1G/2HHS-2HG/1S,TR2RPT-1G/2HS-1G/1S,TR2RPT-1G/2HS-1G/2HS,TR2RPT-1G/2HS-2S,TR2RPT-1G/2HS-4HG,TR2RPT-1G/2HS-4HS,TR2RPT-2G-1G/1S,TR2RPT-2G-1G/2HS,TR2RPT-2G-2G,TR2RPT-2G-2HG/1S,TR2RPT-2G-2HG/2HS,TR2RPT-2G-2S,TR2RPT-2G-4HS,TR2RPT-2HG/1S-1G/1S,TR2RPT-2HG/1S-1G/2HS,TR2RPT-2HG/1S-2G,TR2RPT-2HG/1S-2HG/1S,TR2RPT-2HG/1S-2HG/2HS,TR2RPT-2HG/1S-2S,TR2RPT-2HG/1S-4HG,TR2RPT-2HG/1S-4HS,TR2RPT-2HG/2HS-1G/1S,TR2RPT-2HG/2HS-1G/2HS,TR2RPT-2HG/2HS-2G,TR2RPT-2HG/2HS-2HG/1S,TR2RPT-2HG/2HS-2HG/2HS,TR2RPT-2HG/2HS-2S,TR2RPT-2S-1G/1S,TR2RPT-2S-1G/2HS,TR2RPT-2S-2G,TR2RPT-2S-2HG/1S,TR2RPT-2S-2HG/2HS,TR2RPT-2S-2S,TR2RPT-2S-4HG,TR2RPT-4HG-1G/1S,TR2RPT-4HG-1G/2HS,TR2RPT-4HG-2G,TR2RPT-4HG-2HG/1S,TR2RPT-4HG-2S,TR2RPT-4HS-1G/1S,TR2RPT-4HS-1G/2HS,TR2RPT-4HS-2G,TR2RPT-4HS-2HG/1S,TR2RPT-4HS-2S,TR3F-3S,TR3R-3G,TR3R-3S,TR3R-4HS-1S,TR3RPT-3S-3S
- Product Type
- Door Gasket
Description
Door Gasket, Overall Height 1 in, Overall Width 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.