Shop TRUE
See all product information
Create Account
DoorGasket, 2-15/16"H, 7-3/4"W
- Mfr # 811135
- Zoro # G423360924
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
GDIM-72NT,GDM-03,GDM-72,GDM-72-HC-LD,GDM-72-HC-TSL01,GDM-72-SCI-HC-TSL01,GDM-72F,GDM-72F-HC-LD,GDM-72F-HC-TSL01,GDM-72F-LTF-HC-TSL01,GDM-72FC,GDM-72FC-HC-TSL01,GDM-72RL,GEM-72,GEM-72FC,QA-48-18MB,T-72,T-72-HC,T-72F,T-72F-HC,T-72FG,T-72FG-HC-FGD01,T-72FZ,T-72G,T-72G-HC-FGD01,TS-72,TS-72-HC,TS-72F,TS-72F-HC,TS-72FG,TS-72FG-HC-FGD01,TS-72G,TS-72G-HC-FGD01
Compatible Product Type
Food Prep Table, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator
Product Type
Door Gasket
Overall Width
7 3/4 in
Overall Height
2 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811135
- Zoro #
- G423360924
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Compatible Manufacturer Part Number
- GDIM-72NT,GDM-03,GDM-72,GDM-72-HC-LD,GDM-72-HC-TSL01,GDM-72-SCI-HC-TSL01,GDM-72F,GDM-72F-HC-LD,GDM-72F-HC-TSL01,GDM-72F-LTF-HC-TSL01,GDM-72FC,GDM-72FC-HC-TSL01,GDM-72RL,GEM-72,GEM-72FC,QA-48-18MB,T-72,T-72-HC,T-72F,T-72F-HC,T-72FG,T-72FG-HC-FGD01,T-72FZ,T-72G,T-72G-HC-FGD01,TS-72,TS-72-HC,TS-72F,TS-72F-HC,TS-72FG,TS-72FG-HC-FGD01,TS-72G,TS-72G-HC-FGD01
- Compatible Product Type
- Food Prep Table, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator
- Product Type
- Door Gasket
- Color
- Black
Description
Door Gasket, Overall Height 2 15/16 in, Overall Width 7 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.