Shop TRUE
See all product information
Create Account
DoorGasket, 2-1/8"H, 7-7/8"W
Mfr # 932587
Zoro # G023360768
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Overall Width
7 7/8 in
Overall Height
2 1/8 in
Compatible Product Type
Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
Compatible Manufacturer Part Number
TSSU-27-07, TSSU-27-17, TUC-27, TUC-27-HC, TUC-27-HC-HO, TUC-27-LP, TUC-27C-HC, TUC-27D-2, TUC-27DI, TUC-27F, TUC-27F-D, TUC-27F-FG, TUC-27F-HC-HD, TUC-27F-LP, TUC-27FG-HC, TUC-27G-HC, TUC-27MC, TUC-27WB, TWT-27, TWT-27-HC, TWT-27D-2, TWT-27F, TWT-27F-HC, TWT-27LP
Product Type
Door Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 932587
- Zoro #
- G023360768
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 7/8 in
- Overall Height
- 2 1/8 in
Details
- Item
- Door Gasket
- Compatible Product Type
- Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
- Compatible Manufacturer Part Number
- TSSU-27-07, TSSU-27-17, TUC-27, TUC-27-HC, TUC-27-HC-HO, TUC-27-LP, TUC-27C-HC, TUC-27D-2, TUC-27DI, TUC-27F, TUC-27F-D, TUC-27F-FG, TUC-27F-HC-HD, TUC-27F-LP, TUC-27FG-HC, TUC-27G-HC, TUC-27MC, TUC-27WB, TWT-27, TWT-27-HC, TWT-27D-2, TWT-27F, TWT-27F-HC, TWT-27LP
- Product Type
- Door Gasket
- Color
- Black
Description
Door Gasket, Overall Height 2 1/8 in, Overall Width 7 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.