DoorGasket, 2-5/16"H, 5-5/8"W
- Mfr # 204861
- Zoro # G523352478
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Glass Door Merchandiser Refrigerator, Undercounter Freezer, Undercounter Refrigerator
Product Type
Door Gasket
Overall Width
5 5/8 in
Compatible Manufacturer Part Number
GDM-05-HC-FGD01, GDM-05-S-HC-FGD01, GDM-05PT-S-HC-FGD01, TUC-24-HC, TUC-24-HC-SPEC3, TUC-24F-HC, TUC-24G-HC-FGD01
Overall Height
2 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204861
- Zoro #
- G523352478
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Compatible Product Type
- Glass Door Merchandiser Refrigerator, Undercounter Freezer, Undercounter Refrigerator
- Product Type
- Door Gasket
- Compatible Manufacturer Part Number
- GDM-05-HC-FGD01, GDM-05-S-HC-FGD01, GDM-05PT-S-HC-FGD01, TUC-24-HC, TUC-24-HC-SPEC3, TUC-24F-HC, TUC-24G-HC-FGD01
Dimensions
- Overall Width
- 5 5/8 in
- Overall Height
- 2 5/16 in
Description
Door Gasket, Overall Height 2 5/16 in, Overall Width 5 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.