Shop TRUE
See all product information
Create Account
DoorGasket, 2"H, 10"W
- Mfr # 912148
- Zoro # G623359827
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Door Gasket
Overall Width
10 in
Overall Height
2 in
Compatible Product Type
Reach-In Freezer, Reach-In Refrigerator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 912148
- Zoro #
- G623359827
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 10 in
- Overall Height
- 2 in
Details
- Item
- Door Gasket
- Color
- Black
- Product Type
- Door Gasket
- Compatible Product Type
- Reach-In Freezer, Reach-In Refrigerator
- Compatible Manufacturer Part Number
- TA2F-2S, TA2R-2S, TA3R-3S, TG2F-2S, TG2R-2S, TG3F-3S, TM-74, TM-74F, TM-74FG, TM-74G, TR2DT-2S, TR2F-2S, TR2R-2S
Description
Door Gasket, Overall Height 2 in, Overall Width 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.