Shop TRUE
See all product information
Create Account
DoorGasket, 3-1/4"H, 5-1/2"W
Mfr # 810803
Zoro # G723358744
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
GDM-47RL,GDM-47RL-HC-LD,GDM-49,GDM-49-HC-TSL01,GDM-49-SCI-HC-TSL01,GDM-49DT,GDM-49F,GDM-49F-FLX-HC-TSL01,GDM-49F-HC-TSL01,GDM-49F-LTF-HC-TSL01,GDM-49FC,GDM-49FC-HC-TSL01,GDM-49RL,GDM-49RL-HC-TSL01,GDM-49W,GDM-60,GDM-69RL,GEM-49,GEM-49FC,T-49,T-49-2-G-2,T-49-2-G-2-HC-FGD01,T-49-4-HC,T-49-4PT,T-49-HC,T-49DT,T-49DT-4-HC,T-49DT-HC,T-49F,T-49F-4-HC,T-49F-FLX-HC,T-49F-HC,T-49FG,T-49FG-FLX-HC-FGD01,T-49FG-HC-FGD01,T-49FZ,T-49G,T-49G-4-HC-FGD01,T-49G-HC-FGD01,T-49G-PT,T-49G-RL,T-49PT,TC-49,TC-49G,TS-49,TS-49-2-G-2-HC-FGD01,TS-49-4-HC,TS-49-HC,TS-49F,TS-49F-4-HC,TS-49F-HC,TS-49FG,TS-49FG-HC-FGD01,TS-49G,TS-49G-4-HC-FGD01,TS-49G-HC-FGD01
Product Type
Door Gasket
Overall Width
5 1/2 in
Color
Black
Overall Height
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810803
- Zoro #
- G723358744
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Compatible Manufacturer Part Number
- GDM-47RL,GDM-47RL-HC-LD,GDM-49,GDM-49-HC-TSL01,GDM-49-SCI-HC-TSL01,GDM-49DT,GDM-49F,GDM-49F-FLX-HC-TSL01,GDM-49F-HC-TSL01,GDM-49F-LTF-HC-TSL01,GDM-49FC,GDM-49FC-HC-TSL01,GDM-49RL,GDM-49RL-HC-TSL01,GDM-49W,GDM-60,GDM-69RL,GEM-49,GEM-49FC,T-49,T-49-2-G-2,T-49-2-G-2-HC-FGD01,T-49-4-HC,T-49-4PT,T-49-HC,T-49DT,T-49DT-4-HC,T-49DT-HC,T-49F,T-49F-4-HC,T-49F-FLX-HC,T-49F-HC,T-49FG,T-49FG-FLX-HC-FGD01,T-49FG-HC-FGD01,T-49FZ,T-49G,T-49G-4-HC-FGD01,T-49G-HC-FGD01,T-49G-PT,T-49G-RL,T-49PT,TC-49,TC-49G,TS-49,TS-49-2-G-2-HC-FGD01,TS-49-4-HC,TS-49-HC,TS-49F,TS-49F-4-HC,TS-49F-HC,TS-49FG,TS-49FG-HC-FGD01,TS-49G,TS-49G-4-HC-FGD01,TS-49G-HC-FGD01
- Product Type
- Door Gasket
- Color
- Black
- Compatible Product Type
- Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
Description
Door Gasket, Overall Height 3 1/4 in, Overall Width 5 1/2 in