Shop TRUE
See all product information
Create Account
DoorGasket, 5-7/8"H, 20-5/8"W
- Mfr # 934755
- Zoro # G823355209
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatible Product Type
Pizza Prep Table, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
Overall Height
5 7/8 in
Product Type
Door Gasket
Compatible Manufacturer Part Number
TPP-44, TUC-44, TUC-44-HG-HD, TUC-44-HG-HD-2, TUC-44D-2, TUC-44F, TUC-44F-HD, TUC-44F-HD-2, TUC-44HD, TWT-44, TWT-44-HG-HD, TWT-44-HG-HD-2, TWT-44D-2, TWT-44F, TWT-44F-HD, TWT-44F-HD-2, TWT-44HD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 934755
- Zoro #
- G823355209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 7/8 in
- Overall Width
- 20 5/8 in
Details
- Item
- Door Gasket
- Color
- Black
- Compatible Product Type
- Pizza Prep Table, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
- Product Type
- Door Gasket
- Compatible Manufacturer Part Number
- TPP-44, TUC-44, TUC-44-HG-HD, TUC-44-HG-HD-2, TUC-44D-2, TUC-44F, TUC-44F-HD, TUC-44F-HD-2, TUC-44HD, TWT-44, TWT-44-HG-HD, TWT-44-HG-HD-2, TWT-44D-2, TWT-44F, TWT-44F-HD, TWT-44F-HD-2, TWT-44HD
Description
Door Gasket, Overall Height 5 7/8 in, Overall Width 20 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.