Shop TRUE
See all product information
Create Account
DoorGasket, 5-7/8"H, 20"W
- Mfr # 810777
- Zoro # G223360308
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 7/8 in
Compatible Manufacturer Part Number
TA1-FPT-2HS-2HS,TA1DT-2HS,TA1F-2HS,TA1R-1HG/1HS,TA1R-2HG,TA1R-2HS,TA1RPT-1HG/1HS-1G,TA1RPT-1HG/1HS-1S,TA1RPT-2HG-1G,TA1RPT-2HG-1S,TA1RPT-2HS-1G,TA1RPT-2HS-1S,TA1RPT-2HS-2HS,TG1DT-2HS,TG1R-1HG/1HS,TG1R-2HG,TG1R-2HS,TG1RPT-1G-2HS,TG1RPT-1HG/1HS-1G,TG1RPT-1HG/1HS-1S,TG1RPT-2HG-1G,TG1RPT-2HG/1S,TG1RPT-2HS-1G,TG1RPT-2HS-1S,TGIF-2HS,TR-31-1-G-1,TR-31-2,TR-31-2-G-2,TR-31F-2,TR-31G-2,TR1DT-2HS,TR1F-2HS,TR1R-1HG/1HS,TR1R-2HG,TR1R-2HS,TR1RPT-1G-1HG/1HS,TR1RPT-1G-2HG,TR1RPT-1G-2HS,TR1RPT-1HG/1HS-1G,TR1RPT-1HG/1HS-1S,TR1RPT-1HG/1HS-2HG,TR1RPT-1HG/1HS-2HS,TR1RPT-1HGLG/1HSLH-1G,TR1RPT-1S-1HG/1HS,TR1RPT-1S-2HG,TR1RPT-1S-2HS,TR1RPT-2HG-1G,TR1RPT-2HG-1HG/1HS,TR1RPT-2HG-1S,TR1RPT-2HG-2HG,TR1RPT-2HG-2HS,TR1RPT-2HS-1G,TR1RPT-2HS-1HG/1HS,TR1RPT-2HS-1S,TR1RPT-2HS-2HG,TR1RPT-2HS-2HS
Compatible Product Type
Reach-In Freezer, Reach-In Refrigerator
Product Type
Door Gasket
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810777
- Zoro #
- G223360308
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Compatible Manufacturer Part Number
- TA1-FPT-2HS-2HS,TA1DT-2HS,TA1F-2HS,TA1R-1HG/1HS,TA1R-2HG,TA1R-2HS,TA1RPT-1HG/1HS-1G,TA1RPT-1HG/1HS-1S,TA1RPT-2HG-1G,TA1RPT-2HG-1S,TA1RPT-2HS-1G,TA1RPT-2HS-1S,TA1RPT-2HS-2HS,TG1DT-2HS,TG1R-1HG/1HS,TG1R-2HG,TG1R-2HS,TG1RPT-1G-2HS,TG1RPT-1HG/1HS-1G,TG1RPT-1HG/1HS-1S,TG1RPT-2HG-1G,TG1RPT-2HG/1S,TG1RPT-2HS-1G,TG1RPT-2HS-1S,TGIF-2HS,TR-31-1-G-1,TR-31-2,TR-31-2-G-2,TR-31F-2,TR-31G-2,TR1DT-2HS,TR1F-2HS,TR1R-1HG/1HS,TR1R-2HG,TR1R-2HS,TR1RPT-1G-1HG/1HS,TR1RPT-1G-2HG,TR1RPT-1G-2HS,TR1RPT-1HG/1HS-1G,TR1RPT-1HG/1HS-1S,TR1RPT-1HG/1HS-2HG,TR1RPT-1HG/1HS-2HS,TR1RPT-1HGLG/1HSLH-1G,TR1RPT-1S-1HG/1HS,TR1RPT-1S-2HG,TR1RPT-1S-2HS,TR1RPT-2HG-1G,TR1RPT-2HG-1HG/1HS,TR1RPT-2HG-1S,TR1RPT-2HG-2HG,TR1RPT-2HG-2HS,TR1RPT-2HS-1G,TR1RPT-2HS-1HG/1HS,TR1RPT-2HS-1S,TR1RPT-2HS-2HG,TR1RPT-2HS-2HS
- Compatible Product Type
- Reach-In Freezer, Reach-In Refrigerator
- Product Type
- Door Gasket
- Color
- Black
- Wire Color
- Black
Dimensions
- Overall Height
- 5 7/8 in
- Overall Width
- 20 in
Description
Door Gasket, Overall Height 5 7/8 in, Overall Width 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.