Shop TRUE
See all product information
Create Account
DoorGasket, 5-7/8"H, 21-1/16"W
- Mfr # 213061
- Zoro # G223354789
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 7/8 in
Compatible Manufacturer Part Number
T-43-HC, T-43F-HC, TS-43-HC, TS-43F-HC
Product Type
Door Gasket
Compatible Product Type
Reach-In Freezer, Reach-In Refrigerator
Overall Width
21 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 213061
- Zoro #
- G223354789
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Compatible Manufacturer Part Number
- T-43-HC, T-43F-HC, TS-43-HC, TS-43F-HC
- Product Type
- Door Gasket
- Compatible Product Type
- Reach-In Freezer, Reach-In Refrigerator
Dimensions
- Overall Height
- 5 7/8 in
- Overall Width
- 21 1/16 in
Description
Door Gasket, Overall Height 5 7/8 in, Overall Width 21 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.