DoorGasket, 5-7/8"H, 22-7/8"W
- Mfr # 810809
- Zoro # G223356592
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
QA-72-30MB,TSSU 48-18MB,TSSU-48-08,TSSU-48-08-HC,TSSU-48-08-HC-SPEC3,TSSU-48-10,TSSU-48-10-HC,TSSU-48-10-HC-SPEC3,TSSU-48-10-LP,TSSU-48-12,TSSU-48-12-HC,TSSU-48-12-HC-SPEC3,TSSU-48-12-LP,TSSU-48-12D-2,TSSU-48-12D-2-HC,TSSU-48-12D-2-HC-SPEC3,TSSU-48-12D-4-HC,TSSU-48-12D-4-HC-SPEC3,TSSU-48-12M,TSSU-48-12M-B,TSSU-48-12M-B-HC,TSSU-48-12M-B-HC-SPEC3,TSSU-48-12M-LP,TSSU-48-15M,TSSU-48-15M-B,TSSU-48-15M-B-HC,TSSU-48-15M-B-HC-SPEC3,TSSU-48-15MB-LP,TSSU-48-18M,TSSU-48-18M-B-FGLID-HC,TSSU-48-18M-B-FGLID-HC-SPEC3,TSSU-48-18M-B-HC,TSSU-48-18M-B-HC-SPEC3,TSSU-48-18MB-D2,TSSU-48-18MB-LP,TSSU-48-8-LP,TSSU-48-8M,TSSU-72-08,TSSU-72-08-HC,TSSU-72-08-HC-SPEC3,TSSU-72-10,TSSU-72-10-HC,TSSU-72-10-HC-SPEC3,TSSU-72-12,TSSU-72-12-HC,TSSU-72-12-HC-SPEC3,TSSU-72-12D-4,TSSU-72-12M-B,TSSU-72-12M-B-HC,TSSU-72-12M-B-HC-SPEC3,TSSU-72-15M-B,TSSU-72-15M-B-HC,TSSU-72-15M-B-HC-SPEC3,TSSU-72-16,TSSU-72-16-HC,TSSU-72-16-HC-SPEC3,TSSU-72-18,TSSU-72-18-HC,TSSU-72-18-HC-SPEC3,TSSU-72-18-ST,TSSU-72-18D-2,TSSU-72-18D-4,TSSU-72-18M-B,TSSU-72-18M-B-HC,TSSU-72-18M-B-HC-SPEC3,TSSU-72-24M-B-ST,TSSU-72-24M-B-ST-HC,TSSU-72-24M-B-ST-HC-SPEC3,TSSU-72-30M,TSSU-72-30M-B-D-2,TSSU-72-30M-B-DS-ST,TSSU-72-30M-B-DS-ST-HC,TSSU-72-30M-B-DS-ST-HC-SPEC3,TSSU-72-30M-B-ST,TSSU-72-30M-B-ST-FGLID-HC,TSSU-72-30M-B-ST-FGLID-HC-SPEC3,TSSU-72-30M-B-ST-HC,TSSU-72-30M-B-ST-HC-SPEC3,TSSU-72-30MB,TSSU-72-30MB-DS,TSSU-72-30MB-ST-D2,TUC-48,TUC-48-HC,TUC-48-HC-SPEC3,TUC-48-LP,TUC-48C-HC,TUC-48D-2,TUC-48D-2-HC,TUC-48D-2-HC-SPEC3,TUC-48D-2-LP,TUC-48D-4-HC,TUC-48D-4-HC-SPEC3,TUC-48F,TUC-48F-D-4-HC,TUC-48F-D-4-HC-SPEC3,TUC-48F-HC,TUC-48F-HC-SPEC3,TUC-48F-LP,TUC-48G-HC-FGD01,TUC-48G-HC-SPEC3,TUC-48G-HST-HC-FGD01,TUC-72,TUC-72-HC,TUC-72-HC-SPEC3,TUC-72F,TUC-GAL-48,TUC-GAL-48-2,TUC-GAL-48F,TWT-48,TWT-48-HC,TWT-48-HC-SPEC3,TWT-48-LP,TWT-48D-2,TWT-48D-2-HC,TWT-48D-2-HC-SPEC3,TWT-48D-4-HC,TWT-48D-4-HC-SPEC3,TWT-48F,TWT-48F-HC,TWT-48F-HC-SPEC3,TWT-72,TWT-72-HC,TWT-72-HC-SPEC3
Compatible Product Type
Food Prep Table, Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
Overall Width
22 7/8 in
Overall Height
5 7/8 in
Product Type
Door Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810809
- Zoro #
- G223356592
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Compatible Manufacturer Part Number
- QA-72-30MB,TSSU 48-18MB,TSSU-48-08,TSSU-48-08-HC,TSSU-48-08-HC-SPEC3,TSSU-48-10,TSSU-48-10-HC,TSSU-48-10-HC-SPEC3,TSSU-48-10-LP,TSSU-48-12,TSSU-48-12-HC,TSSU-48-12-HC-SPEC3,TSSU-48-12-LP,TSSU-48-12D-2,TSSU-48-12D-2-HC,TSSU-48-12D-2-HC-SPEC3,TSSU-48-12D-4-HC,TSSU-48-12D-4-HC-SPEC3,TSSU-48-12M,TSSU-48-12M-B,TSSU-48-12M-B-HC,TSSU-48-12M-B-HC-SPEC3,TSSU-48-12M-LP,TSSU-48-15M,TSSU-48-15M-B,TSSU-48-15M-B-HC,TSSU-48-15M-B-HC-SPEC3,TSSU-48-15MB-LP,TSSU-48-18M,TSSU-48-18M-B-FGLID-HC,TSSU-48-18M-B-FGLID-HC-SPEC3,TSSU-48-18M-B-HC,TSSU-48-18M-B-HC-SPEC3,TSSU-48-18MB-D2,TSSU-48-18MB-LP,TSSU-48-8-LP,TSSU-48-8M,TSSU-72-08,TSSU-72-08-HC,TSSU-72-08-HC-SPEC3,TSSU-72-10,TSSU-72-10-HC,TSSU-72-10-HC-SPEC3,TSSU-72-12,TSSU-72-12-HC,TSSU-72-12-HC-SPEC3,TSSU-72-12D-4,TSSU-72-12M-B,TSSU-72-12M-B-HC,TSSU-72-12M-B-HC-SPEC3,TSSU-72-15M-B,TSSU-72-15M-B-HC,TSSU-72-15M-B-HC-SPEC3,TSSU-72-16,TSSU-72-16-HC,TSSU-72-16-HC-SPEC3,TSSU-72-18,TSSU-72-18-HC,TSSU-72-18-HC-SPEC3,TSSU-72-18-ST,TSSU-72-18D-2,TSSU-72-18D-4,TSSU-72-18M-B,TSSU-72-18M-B-HC,TSSU-72-18M-B-HC-SPEC3,TSSU-72-24M-B-ST,TSSU-72-24M-B-ST-HC,TSSU-72-24M-B-ST-HC-SPEC3,TSSU-72-30M,TSSU-72-30M-B-D-2,TSSU-72-30M-B-DS-ST,TSSU-72-30M-B-DS-ST-HC,TSSU-72-30M-B-DS-ST-HC-SPEC3,TSSU-72-30M-B-ST,TSSU-72-30M-B-ST-FGLID-HC,TSSU-72-30M-B-ST-FGLID-HC-SPEC3,TSSU-72-30M-B-ST-HC,TSSU-72-30M-B-ST-HC-SPEC3,TSSU-72-30MB,TSSU-72-30MB-DS,TSSU-72-30MB-ST-D2,TUC-48,TUC-48-HC,TUC-48-HC-SPEC3,TUC-48-LP,TUC-48C-HC,TUC-48D-2,TUC-48D-2-HC,TUC-48D-2-HC-SPEC3,TUC-48D-2-LP,TUC-48D-4-HC,TUC-48D-4-HC-SPEC3,TUC-48F,TUC-48F-D-4-HC,TUC-48F-D-4-HC-SPEC3,TUC-48F-HC,TUC-48F-HC-SPEC3,TUC-48F-LP,TUC-48G-HC-FGD01,TUC-48G-HC-SPEC3,TUC-48G-HST-HC-FGD01,TUC-72,TUC-72-HC,TUC-72-HC-SPEC3,TUC-72F,TUC-GAL-48,TUC-GAL-48-2,TUC-GAL-48F,TWT-48,TWT-48-HC,TWT-48-HC-SPEC3,TWT-48-LP,TWT-48D-2,TWT-48D-2-HC,TWT-48D-2-HC-SPEC3,TWT-48D-4-HC,TWT-48D-4-HC-SPEC3,TWT-48F,TWT-48F-HC,TWT-48F-HC-SPEC3,TWT-72,TWT-72-HC,TWT-72-HC-SPEC3
- Compatible Product Type
- Food Prep Table, Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
- Product Type
- Door Gasket
- Color
- Black
- Wire Color
- Black
Dimensions
- Overall Width
- 22 7/8 in
- Overall Height
- 5 7/8 in
Description
Door Gasket, Overall Height 5 7/8 in, Overall Width 22 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.