Shop TRUE
See all product information
Create Account
DoorHingeKit, 2-5/16"H, 3-13/16"W
- Mfr # 870882
- Zoro # G923359664
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Product Type
Door Hinge Kit
Overall Width
3 13/16 in
Compatible Product Type
Reach-In Freezer, Reach-In Refrigerator
Overall Height
2 5/16 in
Compatible Manufacturer Part Number
TA3F-3S,TA3R-3G,TA3R-3S,TA3RPT-3S-3S,TG3F-3S,TG3R-3G,TG3R-3S,TG3RPT-3S-3S,TM-24,TM-24F,TM-24FG,TM-24G,TM-25,TM-52,TM-52F,TM-52FG,TM-52G,TM-54,TM-56F,TM-74,TM-74F,TM-74FG,TM-74G,TM-85,TM-85F,TR-31,TR-31F,TR-31FG,TR-31G,TR-31H,TR-31H-PT,TR-31PT,TR-37-45-H,TR-56,TR-56DT,TR-56F,TR-56G,TR-56H,TR-56H-PT,TR-77F,TR-85,TR-85F,TR-85FG,TR-85G,TR3F-3S,TR3R-3G,TR3R-3S,TR3RPT-3S-3S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 870882
- Zoro #
- G923359664
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Hinge Kit
- Product Type
- Door Hinge Kit
- Compatible Product Type
- Reach-In Freezer, Reach-In Refrigerator
- Compatible Manufacturer Part Number
- TA3F-3S,TA3R-3G,TA3R-3S,TA3RPT-3S-3S,TG3F-3S,TG3R-3G,TG3R-3S,TG3RPT-3S-3S,TM-24,TM-24F,TM-24FG,TM-24G,TM-25,TM-52,TM-52F,TM-52FG,TM-52G,TM-54,TM-56F,TM-74,TM-74F,TM-74FG,TM-74G,TM-85,TM-85F,TR-31,TR-31F,TR-31FG,TR-31G,TR-31H,TR-31H-PT,TR-31PT,TR-37-45-H,TR-56,TR-56DT,TR-56F,TR-56G,TR-56H,TR-56H-PT,TR-77F,TR-85,TR-85F,TR-85FG,TR-85G,TR3F-3S,TR3R-3G,TR3R-3S,TR3RPT-3S-3S
Dimensions
- Overall Width
- 3 13/16 in
- Overall Height
- 2 5/16 in
Description
Door Hinge Kit, Overall Height 2 5/16 in, Overall Width 3 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.