Shop TRUE
See all product information
Create Account
DoorRollerAssembly, 1-7/8"H, 2-7/8"W
- Mfr # 936124
- Zoro # G023353715
product price:Â
$
40.55
/ea
Key Features
Overall Width
2 7/8 in
Product Type
Door Roller Assembly
Compatible Manufacturer Part Number
GDM-09,GDM-09E,GDM-33,GDM-33CPT,GDM-33CPT-54,GDM-33CPT-GASI,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC,GDM-37HL,GDM-41,GDM-41C-48,GDM-41CPT-48,GDM-41SL,GDM-41SL-54,GDM-41SL-60,GDM-41SL-60-HC-LD,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-47RL,GDM-61,GDM-61FC,GDM-69,GDM-69FC,GDM-69HL,GEM-45,GEM-47,GEM-47FC,GEM-61FC,GEM-69,GEM-69FC,TBB-24-48G-SD,TBB-24-60G-SD,TBB-24-72G-SD,TBB-24-GAL-48G-SD,TBB-24-GAL-60G-SD,TD-69G,TSD-09G,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
Compatible Product Type
Bar Refrigerator, Glass Door Merchandiser Refrigerator, Refrigerator
Overall Height
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 936124
- Zoro #
- G023353715
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Roller Assembly
- Product Type
- Door Roller Assembly
- Compatible Manufacturer Part Number
- GDM-09,GDM-09E,GDM-33,GDM-33CPT,GDM-33CPT-54,GDM-33CPT-GASI,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC,GDM-37HL,GDM-41,GDM-41C-48,GDM-41CPT-48,GDM-41SL,GDM-41SL-54,GDM-41SL-60,GDM-41SL-60-HC-LD,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-47RL,GDM-61,GDM-61FC,GDM-69,GDM-69FC,GDM-69HL,GEM-45,GEM-47,GEM-47FC,GEM-61FC,GEM-69,GEM-69FC,TBB-24-48G-SD,TBB-24-60G-SD,TBB-24-72G-SD,TBB-24-GAL-48G-SD,TBB-24-GAL-60G-SD,TD-69G,TSD-09G,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
- Compatible Product Type
- Bar Refrigerator, Glass Door Merchandiser Refrigerator, Refrigerator
Dimensions
- Overall Width
- 2 7/8 in
- Overall Height
- 1 7/8 in
Description
Door Roller Assembly, Overall Height 1 7/8 in, Overall Width 2 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.