Shop TRUE
See all product information
Create Account
DrawerGasket, 2-1/16"H, 9-7/16"W
- Mfr # 810513
- Zoro # G523353697
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Sandwich/Salad Prep Refrigerator, Undercounter Refrigerator, Worktop Refrigerator
Overall Width
9 7/16 in
Compatible Manufacturer Part Number
TSSU-60,TSSU-60-08D-2,TSSU-60-16D-2,TSSU-60-16D-2-HC,TSSU-60-16D-2-HC-SPEC3,TSSU-60-16D-4,TSSU-60-16D-4-HC,TSSU-60-16D-4-HC-SPEC3,TSSU-60-16D-4-LP,TUC-60D-2,TUC-60D-2-HC,TUC-60D-2-HC-SPEC3,TUC-60D-2-LP,TUC-60D-4,TUC-60D-4-HC,TUC-60D-4-HC-SPEC3,TUC-60D-4-LP,TWT-60D-2,TWT-60D-2-LP,TWT-60D-4,TWT-60D-4-LP
Overall Height
2 1/16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810513
- Zoro #
- G523353697
- UPC #
- -
- Country of Origin
- United States
- Item
- Drawer Gasket
- Compatible Product Type
- Sandwich/Salad Prep Refrigerator, Undercounter Refrigerator, Worktop Refrigerator
- Compatible Manufacturer Part Number
- TSSU-60,TSSU-60-08D-2,TSSU-60-16D-2,TSSU-60-16D-2-HC,TSSU-60-16D-2-HC-SPEC3,TSSU-60-16D-4,TSSU-60-16D-4-HC,TSSU-60-16D-4-HC-SPEC3,TSSU-60-16D-4-LP,TUC-60D-2,TUC-60D-2-HC,TUC-60D-2-HC-SPEC3,TUC-60D-2-LP,TUC-60D-4,TUC-60D-4-HC,TUC-60D-4-HC-SPEC3,TUC-60D-4-LP,TWT-60D-2,TWT-60D-2-LP,TWT-60D-4,TWT-60D-4-LP
- Color
- Black
- Product Type
- Drawer Gasket
- Wire Color
- Black
Dimensions
- Overall Width
- 9 7/16 in
- Overall Height
- 2 1/16 in
Description
Drawer Gasket, Overall Height 2 1/16 in, Overall Width 9 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.