Shop TRUE
See all product information
Create Account
DrawerGasket, 2-13/16"H, 10-1/8"W
Mfr # 934759
Zoro # G523358753
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Product Type
Drawer Gasket
Compatible Manufacturer Part Number
TPP-119D-2,TPP-119D-4,TPP-119D-6,TPP-119D-8,TPP-60D-2,TPP-67D-4,TPP-93D-2,TPP-93D-4,TPP-93D-6,TUC-119D-2,TUC-119D-4,TUC-119D-6,TUC-119D-8,TUC-60-32D-2,TUC-60-32D-2-HC,TUC-60-32D-2-HC-SPEC3,TUC-67D-2,TUC-67D-2-HC,TUC-67D-2-HC-SPEC3,TUC-67D-4,TUC-67D-4-HC,TUC-67D-4-HC-SPEC3,TUC-93D-2,TUC-93D-2-HC,TUC-93D-2-HC-SPEC3,TUC-93D-4,TUC-93D-4-HC,TUC-93D-4-HC-SPEC3,TUC-93D-6,TUC-93D-6-HC,TUC-93D-6-HC-SPEC3,TWT-119D-2,TWT-119D-4,TWT-119D-6,TWT-119D-8,TWT-60-32D-2,TWT-60-32D-2-HC,TWT-60-32D-2-HC-SPEC3,TWT-67D-2,TWT-67D-2-HC,TWT-67D-2-HC-SPEC3,TWT-67D-4,TWT-67D-4-HC,TWT-67D-4-HC-SPEC3,TWT-93D-2,TWT-93D-2-HC,TWT-93D-2-HC-SPEC3,TWT-93D-4,TWT-93D-4-HC,TWT-93D-4-HC-SPEC3,TWT-93D-6,TWT-93D-6-HC,TWT-93D-6-HC-SPEC3
Compatible Product Type
Pizza Prep Table, Undercounter Refrigerator, Worktop Refrigerator
Overall Height
2 13/16 in
Overall Width
10 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 934759
- Zoro #
- G523358753
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 13/16 in
- Overall Width
- 10 1/8 in
Details
- Item
- Drawer Gasket
- Product Type
- Drawer Gasket
- Compatible Manufacturer Part Number
- TPP-119D-2,TPP-119D-4,TPP-119D-6,TPP-119D-8,TPP-60D-2,TPP-67D-4,TPP-93D-2,TPP-93D-4,TPP-93D-6,TUC-119D-2,TUC-119D-4,TUC-119D-6,TUC-119D-8,TUC-60-32D-2,TUC-60-32D-2-HC,TUC-60-32D-2-HC-SPEC3,TUC-67D-2,TUC-67D-2-HC,TUC-67D-2-HC-SPEC3,TUC-67D-4,TUC-67D-4-HC,TUC-67D-4-HC-SPEC3,TUC-93D-2,TUC-93D-2-HC,TUC-93D-2-HC-SPEC3,TUC-93D-4,TUC-93D-4-HC,TUC-93D-4-HC-SPEC3,TUC-93D-6,TUC-93D-6-HC,TUC-93D-6-HC-SPEC3,TWT-119D-2,TWT-119D-4,TWT-119D-6,TWT-119D-8,TWT-60-32D-2,TWT-60-32D-2-HC,TWT-60-32D-2-HC-SPEC3,TWT-67D-2,TWT-67D-2-HC,TWT-67D-2-HC-SPEC3,TWT-67D-4,TWT-67D-4-HC,TWT-67D-4-HC-SPEC3,TWT-93D-2,TWT-93D-2-HC,TWT-93D-2-HC-SPEC3,TWT-93D-4,TWT-93D-4-HC,TWT-93D-4-HC-SPEC3,TWT-93D-6,TWT-93D-6-HC,TWT-93D-6-HC-SPEC3
- Compatible Product Type
- Pizza Prep Table, Undercounter Refrigerator, Worktop Refrigerator
- Color
- Black
Description
Drawer Gasket, Overall Height 2 13/16 in, Overall Width 10 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.