Shop TRUE
See all product information
Create Account
DrawerGasket, 5-7/8"H, 23-1/16"W
- Mfr # 999442
- Zoro # G723354203
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
TUC-48G-HC-FGD01
Overall Height
5 7/8 in
Overall Width
23 1/16 in
Product Type
Drawer Gasket
Compatible Product Type
Undercounter Refrigerator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 999442
- Zoro #
- G723354203
- UPC #
- -
- Country of Origin
- United States
- Item
- Drawer Gasket
- Compatible Manufacturer Part Number
- TUC-48G-HC-FGD01
- Product Type
- Drawer Gasket
- Compatible Product Type
- Undercounter Refrigerator
Dimensions
- Overall Height
- 5 7/8 in
- Overall Width
- 23 1/16 in
Description
Drawer Gasket, Overall Height 5 7/8 in, Overall Width 23 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.