Shop TRUE
See all product information
Create Account
EvaporatorCoilAssembly, 3"H, 5-1/2"W
- Mfr # 914920
- Zoro # G123359754
product price:Â
$
951.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Sandwich/Salad Prep Refrigerator, Undercounter Refrigerator, Worktop Refrigerator
Overall Height
3 in
Color
Black
Overall Width
5 1/2 in
Product Type
Evaporator Coil Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 914920
- Zoro #
- G123359754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 in
- Overall Width
- 5 1/2 in
Details
- Item
- Evaporator Coil Assembly
- Compatible Product Type
- Sandwich/Salad Prep Refrigerator, Undercounter Refrigerator, Worktop Refrigerator
- Color
- Black
- Product Type
- Evaporator Coil Assembly
- Compatible Manufacturer Part Number
- TSSU 48-18MB,TSSU-48,TSSU-48-08,TSSU-48-10,TSSU-48-10-LP,TSSU-48-12,TSSU-48-12-LP,TSSU-48-12D-2,TSSU-48-12D-4,TSSU-48-12D-4-LP,TSSU-48-12M,TSSU-48-12M-B,TSSU-48-12M-LP,TSSU-48-15M,TSSU-48-15M-B,TSSU-48-15MB-LP,TSSU-48-18M,TSSU-48-18MB-D2,TSSU-48-18MB-D4,TSSU-48-18MB-LP,TSSU-48-8-LP,TSSU-48-8M,TUC-48,TUC-48-LP,TUC-48D-2,TUC-48D-2-LP,TUC-48D-4,TUC-48D-4-LP,TUC-48G,TUC-48G-LP,TUC-48WB-LP,TWT-48,TWT-48D-2,TWT-48D-4,TWT-48D-4-LP,TWT-48G
Description
Evaporator Coil Assembly, Overall Height 3 in, Overall Width 5 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.