Shop TRUE
See all product information
Create Account
FanBlade, 1-5/8"H, 8-3/8"W
- Mfr # 945035
- Zoro # G323355198
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
CVM-26,GDM-26,GDM-45,GDM-47,GDM-49,GDM-49FC,GEM-49,GEM-49FC,STM1F-1S,STM1F-2HS,STM1R-1S,STM1R-2HS,STM2F-2S,STM2F-4HS,STM2R-2S,STM2R-4HS,STR1DT-2HS,STR2F-2S,STR2R-2S,T-23,T-23-2,T-23DT,T-23DT-1-G-1,T-23DT-G,T-23G,T-35,T-36-GC,T-36-GC-S,T-49F,T-50-GC,T-50-GC-S,TBB-4,TD-50-18,TSD-33,TSD-33G,TSSU 48-18MB,TSSU-27,TSSU-36,TSSU-36-08,TSSU-36-08-LP,TSSU-36-12M,TSSU-36-12M-B,TSSU-36-12MB-LP,TSSU-36-15MB,TSSU-48,TSSU-48-08,TSSU-48-10,TSSU-48-10-LP,TSSU-48-12,TSSU-48-12-HC,TSSU-48-12-LP,TSSU-48-12D-2,TSSU-48-12D-4,TSSU-48-12D-4-LP,TSSU-48-12M,TSSU-48-12M-B,TSSU-48-12M-LP,TSSU-48-15M,TSSU-48-15M-B,TSSU-48-15MB-LP,TSSU-48-18M,TSSU-48-18MB-D2,TSSU-48-18MB-D4,TSSU-48-18MB-LP,TSSU-48-8-LP,TSSU-48-8M,TSSU-60,TSSU-60-08,TSSU-60-08-LP,TSSU-60-08D-2,TSSU-60-10,TSSU-60-10-LP,TSSU-60-12,TSSU-60-12-LP,TSSU-60-12M-B,TSSU-60-14,TSSU-60-15M-B,TSSU-60-16,TSSU-60-16-DS,TSSU-60-16-DS-LP,TSSU-60-16-DS-ST,TSSU-60-16-LP,TSSU-60-16-ST,TSSU-60-16D-2,TSSU-60-16D-4,TSSU-60-16D-4-LP,TSSU-60-18M-B,TSSU-60-21M,TSSU-60-24M,TSSU-60-24M-B,TSSU-60-24M-B-DS-ST,TSSU-60-24M-B-ST,TSSU-60-24M-DS,TSSU-60-24MB-DS-LP,TSSU-60-24MB-LP,TSSU-72,TUC-24,TUC-24-HC,TUC-24F,TUC-24F-HC,TUC-24G,TUC-24G-HC-LD,TUC-27-HC,TUC-27-LP,TUC-27D-2,TUC-27F,TUC-27F-D-2,TUC-27F-HC,TUC-27F-LP,TUC-27G,TUC-27G-HC,TUC-27G-LP,TUC-27MCD1,TUC-27MCDCF1,TUC-36,TUC-36-34,TUC-36-LP,TUC-47D-2-LP,TUC-48,TUC-48-HC,TUC-48-LP,TUC-48D-2,TUC-48D-2-LP,TUC-48D-4,TUC-48D-4-LP,TUC-48F-HC,TUC-48G,TUC-48G-LP,TUC-60,TUC-60-32,TUC-60-32D-2,TUC-60-32HD,TUC-60-LP,TUC-60D-2,TUC-60D-2-LP,TUC-60D-4,TUC-60D-4-LP,TUC-60G,TUC-60G-LP,TUC-67D-2,TUC-93,TUC-93D-2,TUC-93D-4,TUC-93D-6,TUC-93HD,TWT-27,TWT-27-HC,TWT-27D-2,TWT-27D-2-LP,TWT-27F,TWT-27F-D2,TWT-27F-HC,TWT-27G,TWT-27LP,TWT-36,TWT-48,TWT-48-LP,TWT-48D-2,TWT-48D-4,TWT-48D-4-LP,TWT-48G,TWT-60,TWT-60-32,TWT-60-32D-2,TWT-60-32HD,TWT-60D-2,TWT-60D-2-LP,TWT-60D-4,TWT-60D-4-LP,TWT-60G,TWT-60LP,TWT-93,TWT-93D-2,TWT-93D-4,TWT-93D-6,TWT-93HD
Overall Width
8 3/8 in
Compatible Product Type
Bar Refrigerator, Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator, Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
Overall Height
1 5/8 in
Product Type
Fan Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 945035
- Zoro #
- G323355198
- UPC #
- -
- Country of Origin
- United States
- Item
- Fan Blade
- Compatible Manufacturer Part Number
- CVM-26,GDM-26,GDM-45,GDM-47,GDM-49,GDM-49FC,GEM-49,GEM-49FC,STM1F-1S,STM1F-2HS,STM1R-1S,STM1R-2HS,STM2F-2S,STM2F-4HS,STM2R-2S,STM2R-4HS,STR1DT-2HS,STR2F-2S,STR2R-2S,T-23,T-23-2,T-23DT,T-23DT-1-G-1,T-23DT-G,T-23G,T-35,T-36-GC,T-36-GC-S,T-49F,T-50-GC,T-50-GC-S,TBB-4,TD-50-18,TSD-33,TSD-33G,TSSU 48-18MB,TSSU-27,TSSU-36,TSSU-36-08,TSSU-36-08-LP,TSSU-36-12M,TSSU-36-12M-B,TSSU-36-12MB-LP,TSSU-36-15MB,TSSU-48,TSSU-48-08,TSSU-48-10,TSSU-48-10-LP,TSSU-48-12,TSSU-48-12-HC,TSSU-48-12-LP,TSSU-48-12D-2,TSSU-48-12D-4,TSSU-48-12D-4-LP,TSSU-48-12M,TSSU-48-12M-B,TSSU-48-12M-LP,TSSU-48-15M,TSSU-48-15M-B,TSSU-48-15MB-LP,TSSU-48-18M,TSSU-48-18MB-D2,TSSU-48-18MB-D4,TSSU-48-18MB-LP,TSSU-48-8-LP,TSSU-48-8M,TSSU-60,TSSU-60-08,TSSU-60-08-LP,TSSU-60-08D-2,TSSU-60-10,TSSU-60-10-LP,TSSU-60-12,TSSU-60-12-LP,TSSU-60-12M-B,TSSU-60-14,TSSU-60-15M-B,TSSU-60-16,TSSU-60-16-DS,TSSU-60-16-DS-LP,TSSU-60-16-DS-ST,TSSU-60-16-LP,TSSU-60-16-ST,TSSU-60-16D-2,TSSU-60-16D-4,TSSU-60-16D-4-LP,TSSU-60-18M-B,TSSU-60-21M,TSSU-60-24M,TSSU-60-24M-B,TSSU-60-24M-B-DS-ST,TSSU-60-24M-B-ST,TSSU-60-24M-DS,TSSU-60-24MB-DS-LP,TSSU-60-24MB-LP,TSSU-72,TUC-24,TUC-24-HC,TUC-24F,TUC-24F-HC,TUC-24G,TUC-24G-HC-LD,TUC-27-HC,TUC-27-LP,TUC-27D-2,TUC-27F,TUC-27F-D-2,TUC-27F-HC,TUC-27F-LP,TUC-27G,TUC-27G-HC,TUC-27G-LP,TUC-27MCD1,TUC-27MCDCF1,TUC-36,TUC-36-34,TUC-36-LP,TUC-47D-2-LP,TUC-48,TUC-48-HC,TUC-48-LP,TUC-48D-2,TUC-48D-2-LP,TUC-48D-4,TUC-48D-4-LP,TUC-48F-HC,TUC-48G,TUC-48G-LP,TUC-60,TUC-60-32,TUC-60-32D-2,TUC-60-32HD,TUC-60-LP,TUC-60D-2,TUC-60D-2-LP,TUC-60D-4,TUC-60D-4-LP,TUC-60G,TUC-60G-LP,TUC-67D-2,TUC-93,TUC-93D-2,TUC-93D-4,TUC-93D-6,TUC-93HD,TWT-27,TWT-27-HC,TWT-27D-2,TWT-27D-2-LP,TWT-27F,TWT-27F-D2,TWT-27F-HC,TWT-27G,TWT-27LP,TWT-36,TWT-48,TWT-48-LP,TWT-48D-2,TWT-48D-4,TWT-48D-4-LP,TWT-48G,TWT-60,TWT-60-32,TWT-60-32D-2,TWT-60-32HD,TWT-60D-2,TWT-60D-2-LP,TWT-60D-4,TWT-60D-4-LP,TWT-60G,TWT-60LP,TWT-93,TWT-93D-2,TWT-93D-4,TWT-93D-6,TWT-93HD
- Compatible Product Type
- Bar Refrigerator, Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator, Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
- Product Type
- Fan Blade
Dimensions
- Overall Width
- 8 3/8 in
- Overall Height
- 1 5/8 in
Description
Fan Blade, Overall Height 1 5/8 in, Overall Width 8 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.