FanMotor, 6-1/2"H, 11-1/2"W
- Mfr # 821639
- Zoro # G423360740
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Bar Refrigeration, Food Prep Table, Freezer, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Heated Holding Cabinet, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
Overall Height
6 1/2 in
Compatible Manufacturer Part Number
GDM-19T-F,GDM-23F,GDM-23F-2,GDM-26F,GDM-26F-2,GDM-35F,GDM-43F,GDM-49,GDM-49-HC-LD,GDM-49RL-HC-LD,GDM-72-HC-LD,SRA2DT-2S,STA1DT-2HS,STA1F-1G,STA1F-1S,STA1F-2HS,STA1R-1G,STA1R-1HG/1HS,STA1R-1S,STA1R-2HG,STA1R-2HS,STA1RPT-1G-1G,STA1RPT-1G-1S,STA1RPT-1HG/1HS-1S,STA1RPT-1S-1S,STA1RPT-2HG-1G,STA1RPT-2HS-1G,STA1RPT-2HS-1S,STA1RPT-2HS-2HS,STA2F-2G,STA2F-2S,STA2F-4HS,STA2R-2G,STA2R-2HG/2HS,STA2R-2S,STA2R-4HG,STA2R-4HS,STA2RPT-2G-2G,STA2RPT-2S-2S,STA2RPT-4HG-4HG,STA2RPT-4HS-4HS,STA3R-3G,STA3R-3S,STA3R-6HS,STG1-RPT-2HG-1S,STG1DT-2HS,STG1F-1G,STG1HPT-1G-2HS,STG1R-1G,STG1R-1HG/1HS,STG1R-1S,STG1R-2HG,STG1R-2HS,STG1RPT-1G-1G,STG1RPT-1G-1S,STG1RPT-1HG/1HS-1S,STG1RPT-1S-1S,STG1RPT-2HG-1G,STG1RPT-2HG-2HG,STG1RPT-2HS-1G,STG1RPT-2HS-1S,STG1RPT-2HS-2HS,STG2DT-2S,STG2R-2G,STG2R-2HG/2HS,STG2R-2S,STG2R-4HG,STG2RPT-2G-2G,STG2RPT-2S-2G,STG2RPT-2S-2S,STG2RPT-4HG-4HG,STG2RPT-4HS-4HS,STG3R-3S,STM1F-2HS-HC,STR1DT-2HS,STR1F-1G,STR1F-1G-HC,STR1F-1S-HC,STR1R-1G,STR1R-1HG/1HS,STR1R-1S,STR1R-2HG,STR1R-2HS,STR1RPT-1G-1G,STR1RPT-1G-1S,STR1RPT-1HG/1HS-1S,STR1RPT-1S-1S,STR1RPT-2HG-1G,STR1RPT-2HG-2HG,STR1RPT-2HS-1G,STR1RPT-2HS-1S,STR1RPT-2HS-2HS,STR2DT-2S,STR2R-2G,STR2R-2HG/2HS,STR2R-2S,STR2R-4HG,STR2R-4HS,STR2RPT-2G-2G,STR2RPT-2G-2S,STR2RPT-2S-2S,STR2RPT-4HG-2G,STR2RPT-4HG-4HG,STR2RPT-4HS-2S,STR2RPT-4HS-4HS,STR3R-3S,T-23F-2,T-23FG,T-23FG-2,T-43F,TA1F-1S,TA1F-2HS,TA2F-2S,TA2F-4HS,TAC-14GS,TAC-30,TAC-30GS,TAC-48-LD,TDB-24-48-1-G-1,TFP,TFP-32-12M,TFP-32-12M-D2,TFP-48-18M,TFP-48-18M-D4,TFP-72-30M,TFP-72-30M-D-6,TG1F-1S,TG2F-2S,TG2F-4HS,TGIF-2HS,TPBB48-24-S,TPBB48-24G-S,TPBB48-GAL-24G,TPDB48-24,TPDB48-24-1-G-1S,TPDB48-24G,TR1F-1S,TR1F-2HS,TR2F-2S,TR2F-4HG,TS-23FG,TS-43F
Product Type
Fan Motor
Overall Width
11 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 821639
- Zoro #
- G423360740
- UPC #
- -
- Country of Origin
- United States
- Item
- Fan Motor
- Compatible Product Type
- Bar Refrigeration, Food Prep Table, Freezer, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Heated Holding Cabinet, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
- Compatible Manufacturer Part Number
- GDM-19T-F,GDM-23F,GDM-23F-2,GDM-26F,GDM-26F-2,GDM-35F,GDM-43F,GDM-49,GDM-49-HC-LD,GDM-49RL-HC-LD,GDM-72-HC-LD,SRA2DT-2S,STA1DT-2HS,STA1F-1G,STA1F-1S,STA1F-2HS,STA1R-1G,STA1R-1HG/1HS,STA1R-1S,STA1R-2HG,STA1R-2HS,STA1RPT-1G-1G,STA1RPT-1G-1S,STA1RPT-1HG/1HS-1S,STA1RPT-1S-1S,STA1RPT-2HG-1G,STA1RPT-2HS-1G,STA1RPT-2HS-1S,STA1RPT-2HS-2HS,STA2F-2G,STA2F-2S,STA2F-4HS,STA2R-2G,STA2R-2HG/2HS,STA2R-2S,STA2R-4HG,STA2R-4HS,STA2RPT-2G-2G,STA2RPT-2S-2S,STA2RPT-4HG-4HG,STA2RPT-4HS-4HS,STA3R-3G,STA3R-3S,STA3R-6HS,STG1-RPT-2HG-1S,STG1DT-2HS,STG1F-1G,STG1HPT-1G-2HS,STG1R-1G,STG1R-1HG/1HS,STG1R-1S,STG1R-2HG,STG1R-2HS,STG1RPT-1G-1G,STG1RPT-1G-1S,STG1RPT-1HG/1HS-1S,STG1RPT-1S-1S,STG1RPT-2HG-1G,STG1RPT-2HG-2HG,STG1RPT-2HS-1G,STG1RPT-2HS-1S,STG1RPT-2HS-2HS,STG2DT-2S,STG2R-2G,STG2R-2HG/2HS,STG2R-2S,STG2R-4HG,STG2RPT-2G-2G,STG2RPT-2S-2G,STG2RPT-2S-2S,STG2RPT-4HG-4HG,STG2RPT-4HS-4HS,STG3R-3S,STM1F-2HS-HC,STR1DT-2HS,STR1F-1G,STR1F-1G-HC,STR1F-1S-HC,STR1R-1G,STR1R-1HG/1HS,STR1R-1S,STR1R-2HG,STR1R-2HS,STR1RPT-1G-1G,STR1RPT-1G-1S,STR1RPT-1HG/1HS-1S,STR1RPT-1S-1S,STR1RPT-2HG-1G,STR1RPT-2HG-2HG,STR1RPT-2HS-1G,STR1RPT-2HS-1S,STR1RPT-2HS-2HS,STR2DT-2S,STR2R-2G,STR2R-2HG/2HS,STR2R-2S,STR2R-4HG,STR2R-4HS,STR2RPT-2G-2G,STR2RPT-2G-2S,STR2RPT-2S-2S,STR2RPT-4HG-2G,STR2RPT-4HG-4HG,STR2RPT-4HS-2S,STR2RPT-4HS-4HS,STR3R-3S,T-23F-2,T-23FG,T-23FG-2,T-43F,TA1F-1S,TA1F-2HS,TA2F-2S,TA2F-4HS,TAC-14GS,TAC-30,TAC-30GS,TAC-48-LD,TDB-24-48-1-G-1,TFP,TFP-32-12M,TFP-32-12M-D2,TFP-48-18M,TFP-48-18M-D4,TFP-72-30M,TFP-72-30M-D-6,TG1F-1S,TG2F-2S,TG2F-4HS,TGIF-2HS,TPBB48-24-S,TPBB48-24G-S,TPBB48-GAL-24G,TPDB48-24,TPDB48-24-1-G-1S,TPDB48-24G,TR1F-1S,TR1F-2HS,TR2F-2S,TR2F-4HG,TS-23FG,TS-43F
- Product Type
- Fan Motor
Dimensions
- Overall Height
- 6 1/2 in
- Overall Width
- 11 1/2 in
Description
Fan Motor, Overall Height 6 1/2 in, Overall Width 11 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.