Shop TRUE
See all product information
Create Account
FoodPan, 3-7/8"H, 6-5/16"W
- Mfr # 810292
- Zoro # G023358833
product price:Â
$
21.69
/ea
Key Features
Color
Clear
Overall Width
6 5/16 in
Overall Height
3 7/8 in
Compatible Manufacturer Part Number
QA-72-30MB,TFP,TFP-32-12M,TFP-32-12M-D2,TFP-48-18M,TFP-48-18M-D4,TFP-72-30M,TFP-72-30M-D-6,TPP-119,TPP-119D-2,TPP-119D-4,TPP-119D-6,TPP-119D-8,TPP-44,TPP-44D-2,TPP-60,TPP-60D-2,TPP-67,TPP-67D-4,TPP-93,TPP-93D-2,TPP-93D-4,TPP-93D-6,TRCB-36,TSSU 48-18MB,TSSU-27,TSSU-27-08,TSSU-27-08-LP,TSSU-27-08D-2,TSSU-27-08D-2-LP,TSSU-27-08F,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-C,TSSU-27-12M-LP,TSSU-27-12MB-LP,TSSU-27-12MC-D-2,TSSU-36,TSSU-36-08,TSSU-36-08-LP,TSSU-36-12M,TSSU-36-12M-B,TSSU-36-12MB-LP,TSSU-36-15MB,TSSU-48,TSSU-48-08,TSSU-48-10,TSSU-48-10-LP,TSSU-48-12,TSSU-48-12-LP,TSSU-48-12D-2,TSSU-48-12D-4,TSSU-48-12D-4-LP,TSSU-48-12M,TSSU-48-12M-B,TSSU-48-12M-LP,TSSU-48-15M,TSSU-48-15M-B,TSSU-48-15MB-LP,TSSU-48-18M,TSSU-48-18MB-D2,TSSU-48-18MB-D4,TSSU-48-18MB-LP,TSSU-48-8-LP,TSSU-48-8M,TSSU-60,TSSU-60-08,TSSU-60-08-LP,TSSU-60-08D-2,TSSU-60-10,TSSU-60-10-LP,TSSU-60-12,TSSU-60-12-LP,TSSU-60-12M-B,TSSU-60-14,TSSU-60-15M-B,TSSU-60-16,TSSU-60-16-DS,TSSU-60-16-DS-LP,TSSU-60-16-DS-ST,TSSU-60-16-LP,TSSU-60-16-ST,TSSU-60-16D-2,TSSU-60-16D-4,TSSU-60-16D-4-LP,TSSU-60-18M-B,TSSU-60-21M,TSSU-60-24M,TSSU-60-24M-B,TSSU-60-24M-B-DS-ST,TSSU-60-24M-B-ST,TSSU-60-24M-DS,TSSU-60-24MB-DS-LP,TSSU-60-24MB-LP,TSSU-72,TSSU-72-08,TSSU-72-10,TSSU-72-12,TSSU-72-12D-4,TSSU-72-12M-B,TSSU-72-15M-B,TSSU-72-16,TSSU-72-16-ST,TSSU-72-18,TSSU-72-18-ST,TSSU-72-18D-2,TSSU-72-18D-4,TSSU-72-18M-B,TSSU-72-24M-B-ST,TSSU-72-30M,TSSU-72-30M-B-DS-ST,TSSU-72-30M-B-ST,TSSU-72-30M-B-ST-HC,TSSU-72-30MB,TSSU-72-30MB-DS,TSSU-72-30MB-ST-D2,TSSU-72-40-B-DS-ST,TUC-119,TUC-119D-2,TUC-119D-4,TUC-119D-6,TUC-119D-8,TWT Series,TWT-119,TWT-119D-2,TWT-119D-4,TWT-119D-6,TWT-119D-8
Compatible Product Type
Chef Base Refrigerator, Food Prep Table, Pizza Prep Table, Sandwich/Salad Prep Refrigerator, Undercounter Refrigerator, Worktop Refrigerator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810292
- Zoro #
- G023358833
- UPC #
- -
- Country of Origin
- United States
- Item
- Food Pan
- Color
- Clear
- Compatible Manufacturer Part Number
- QA-72-30MB,TFP,TFP-32-12M,TFP-32-12M-D2,TFP-48-18M,TFP-48-18M-D4,TFP-72-30M,TFP-72-30M-D-6,TPP-119,TPP-119D-2,TPP-119D-4,TPP-119D-6,TPP-119D-8,TPP-44,TPP-44D-2,TPP-60,TPP-60D-2,TPP-67,TPP-67D-4,TPP-93,TPP-93D-2,TPP-93D-4,TPP-93D-6,TRCB-36,TSSU 48-18MB,TSSU-27,TSSU-27-08,TSSU-27-08-LP,TSSU-27-08D-2,TSSU-27-08D-2-LP,TSSU-27-08F,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-C,TSSU-27-12M-LP,TSSU-27-12MB-LP,TSSU-27-12MC-D-2,TSSU-36,TSSU-36-08,TSSU-36-08-LP,TSSU-36-12M,TSSU-36-12M-B,TSSU-36-12MB-LP,TSSU-36-15MB,TSSU-48,TSSU-48-08,TSSU-48-10,TSSU-48-10-LP,TSSU-48-12,TSSU-48-12-LP,TSSU-48-12D-2,TSSU-48-12D-4,TSSU-48-12D-4-LP,TSSU-48-12M,TSSU-48-12M-B,TSSU-48-12M-LP,TSSU-48-15M,TSSU-48-15M-B,TSSU-48-15MB-LP,TSSU-48-18M,TSSU-48-18MB-D2,TSSU-48-18MB-D4,TSSU-48-18MB-LP,TSSU-48-8-LP,TSSU-48-8M,TSSU-60,TSSU-60-08,TSSU-60-08-LP,TSSU-60-08D-2,TSSU-60-10,TSSU-60-10-LP,TSSU-60-12,TSSU-60-12-LP,TSSU-60-12M-B,TSSU-60-14,TSSU-60-15M-B,TSSU-60-16,TSSU-60-16-DS,TSSU-60-16-DS-LP,TSSU-60-16-DS-ST,TSSU-60-16-LP,TSSU-60-16-ST,TSSU-60-16D-2,TSSU-60-16D-4,TSSU-60-16D-4-LP,TSSU-60-18M-B,TSSU-60-21M,TSSU-60-24M,TSSU-60-24M-B,TSSU-60-24M-B-DS-ST,TSSU-60-24M-B-ST,TSSU-60-24M-DS,TSSU-60-24MB-DS-LP,TSSU-60-24MB-LP,TSSU-72,TSSU-72-08,TSSU-72-10,TSSU-72-12,TSSU-72-12D-4,TSSU-72-12M-B,TSSU-72-15M-B,TSSU-72-16,TSSU-72-16-ST,TSSU-72-18,TSSU-72-18-ST,TSSU-72-18D-2,TSSU-72-18D-4,TSSU-72-18M-B,TSSU-72-24M-B-ST,TSSU-72-30M,TSSU-72-30M-B-DS-ST,TSSU-72-30M-B-ST,TSSU-72-30M-B-ST-HC,TSSU-72-30MB,TSSU-72-30MB-DS,TSSU-72-30MB-ST-D2,TSSU-72-40-B-DS-ST,TUC-119,TUC-119D-2,TUC-119D-4,TUC-119D-6,TUC-119D-8,TWT Series,TWT-119,TWT-119D-2,TWT-119D-4,TWT-119D-6,TWT-119D-8
- Compatible Product Type
- Chef Base Refrigerator, Food Prep Table, Pizza Prep Table, Sandwich/Salad Prep Refrigerator, Undercounter Refrigerator, Worktop Refrigerator
- Product Type
- Food Pan
- Wire Color
- Clear
Dimensions
- Overall Width
- 6 5/16 in
- Overall Height
- 3 7/8 in
Description
Food Pan, Overall Height 3 7/8 in, Overall Width 6 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.