Zoro Homepage

Freezer, Single Solid Door, 23 Cu. Ft.

  • Mfr # T-23F-HC

  • Zoro # G3550285


product price: $7,003.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
1
Overall Depth
29 1/2 in
Overall Height
83 3/8 in
Type
Commercial Upright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-23F-HC
Zoro #
G3550285
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
29 1/2 in
Overall Height
83 3/8 in
Cord Length
9 ft
Overall Width
27 in
Manufacturer Warranty Length
3 yr Parts and Labor, 7 yr Parts on Compressor

Details

Color
Silver
Number of Doors
1
Type
Commercial Upright
Voltage
115V AC
Agency Compliance
NSF, UL
Temperature Range (C)
-23.3 Degrees C
Defrost
Automatic
Control Type
Thermostatic
Freezer Item
Upright Freezer
Freezer Capacity
23 cu ft
Temperature Range (F)
-10 Degrees F
Door Hinge
Positive Close
Door Style
Solid
Includes
(3) Adjustable Shelves, (4) Shelf Clips Included Per Shelf
Commercial / Residential
Commercial
Item
Reach-In Freezer
Residential / Commercial
Commercial
Amps
7.2 A
Refrigerant Type
R-290
Energy Star Compliant
Yes
Plug Type
5-15
Standards
CE Certified, cULus, Natural Refrigerant, NSF/ANSI 7, UL
Perfomance
Commercial
Door Swing
Right
Minimum Temperature
-10 Degrees F
Product Type
Reach-In
Current
3.7 A

Description

Reach-In Freezer, Product Type Reach-In, Freezer Capacity 23 cu ft, Color Silver, Overall Height 83 3/8 in, Overall Width 27 in, Overall Depth 29 1/2 in, Control Type Thermostatic, Number of Doors 1, Energy Star Compliant Yes, Defrost Automatic, Voltage 115V AC, Cord Length 9 ft, Current 3.7 A, Door Hinge Positive Close, Door Style Solid, Door Swing Right, Includes (3) Adjustable Shelves, (4) Shelf Clips Included Per Shelf, Manufacturer Warranty Length 7 yr (Labor, Parts)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.