Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 17 3/8 in. x 26 3/8 in.

  • Mfr # 810713

  • Zoro # G0386998


product price: $36.49
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
TPP-119, TPP-119D-2
Fits Brand
True
Height
26 in
Overall Width
24 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810713
Zoro #
G0386998
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in
Overall Width
24 3/4 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
TPP-119, TPP-119D-2
Fits Brand
True
Compatible with Manufacturer Model Number
TPP-119, TPP-119D-2
Compatible Manufacturer Model Number
TPP-119, TPP-119D-2
Compatible with Mfr. Model No.
TPP-119, TPP-119D-2
For Use with Mfr Model Number
TPP-119, TPP-119D-2
Compatible Manufacturer Part Number
TPP-119, TPP-119D-2
Compatible with Manufacturer Model No.
TPP-119, TPP-119D-2
Compatible Pump Manufacturer Part Number
TPP-119, TPP-119D-2
Compatible Mfr. Model Number
TPP-119, TPP-119D-2

Description

Gasket, Compatible with Manufacturer Model Number TPP-119, TPP-119D-2, For Use With Freezers, Refrigerators, Overall Height 26 in, Overall Width 24 3/4 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.