Zoro Homepage

Gasket, 21 in. x 30 in.

  • Mfr # 810805

  • Zoro # G0386815


product price: $43.19
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
TBB-1, TBB-1-HC, TBB-1-S, TBB-2, TBB-2-S, TBB-3, TBB-3-S, TBB-4, TBB-4-S, TBB-4PT, TBB-4PT-S, TDD-1, TDD-1-HC, TDD-1-S, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TPDB-1
Fits Brand
True
Height
29 1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810805
Zoro #
G0386815
UPC #
-
Country of Origin
United States

Dimensions

Height
29 1/4 in
Overall Width
20 in

Details

Item
Narrow Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
TBB-1, TBB-1-HC, TBB-1-S, TBB-2, TBB-2-S, TBB-3, TBB-3-S, TBB-4, TBB-4-S, TBB-4PT, TBB-4PT-S, TDD-1, TDD-1-HC, TDD-1-S, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TPDB-1
Fits Brand
True
Color
Black
Compatible with Manufacturer Model Number
TBB-1, TBB-1-HC, TBB-1-S, TBB-2, TBB-2-S, TBB-3, TBB-3-S, TBB-4, TBB-4-S, TBB-4PT, TBB-4PT-S, TDD-1, TDD-1-HC, TDD-1-S, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TPDB-1
Compatible Manufacturer Model Number
TBB-1, TBB-1-HC, TBB-1-S, TBB-2, TBB-2-S, TBB-3, TBB-3-S, TBB-4, TBB-4-S, TBB-4PT, TBB-4PT-S, TDD-1, TDD-1-HC, TDD-1-S, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TPDB-1
Compatible with Mfr. Model No.
TBB-1, TBB-1-HC, TBB-1-S, TBB-2, TBB-2-S, TBB-3, TBB-3-S, TBB-4, TBB-4-S, TBB-4PT, TBB-4PT-S, TDD-1, TDD-1-HC, TDD-1-S, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TPDB-1
For Use with Mfr Model Number
TBB-1, TBB-1-HC, TBB-1-S, TBB-2, TBB-2-S, TBB-3, TBB-3-S, TBB-4, TBB-4-S, TBB-4PT, TBB-4PT-S, TDD-1, TDD-1-HC, TDD-1-S, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TPDB-1
Compatible Manufacturer Part Number
TBB-1, TBB-1-HC, TBB-1-S, TBB-2, TBB-2-S, TBB-3, TBB-3-S, TBB-4, TBB-4-S, TBB-4PT, TBB-4PT-S, TDD-1, TDD-1-HC, TDD-1-S, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TPDB-1
Compatible with Manufacturer Model No.
TBB-1, TBB-1-HC, TBB-1-S, TBB-2, TBB-2-S, TBB-3, TBB-3-S, TBB-4, TBB-4-S, TBB-4PT, TBB-4PT-S, TDD-1, TDD-1-HC, TDD-1-S, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TPDB-1
Compatible Pump Manufacturer Part Number
TBB-1, TBB-1-HC, TBB-1-S, TBB-2, TBB-2-S, TBB-3, TBB-3-S, TBB-4, TBB-4-S, TBB-4PT, TBB-4PT-S, TDD-1, TDD-1-HC, TDD-1-S, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TPDB-1
Compatible Mfr. Model Number
TBB-1, TBB-1-HC, TBB-1-S, TBB-2, TBB-2-S, TBB-3, TBB-3-S, TBB-4, TBB-4-S, TBB-4PT, TBB-4PT-S, TDD-1, TDD-1-HC, TDD-1-S, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TPDB-1

Description

Narrow Gasket, Compatible with Manufacturer Model Number TBB-1, TBB-1-HC, TBB-1-S, TBB-2, TBB-2-S, TBB-3, TBB-3-S, TBB-4, TBB-4-S, TBB-4PT, TBB-4PT-S, TDD-1, TDD-1-HC, TDD-1-S, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TPDB-1, For Use With Freezers, Refrigerators, Overall Height 29 1/4 in, Overall Width 20 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.