Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 23 1/4 in. x 50 3/8 in.

  • Mfr # 810861

  • Zoro # G0386788


product price: $62.99
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
GEM-12, GEM-12FC, T-12, T-12F, T-12FG, T-12G
Fits Brand
True
Color
Black
Height
50 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810861
Zoro #
G0386788
UPC #
-
Country of Origin
United States

Dimensions

Height
50 3/8 in
Overall Width
23 1/4 in

Details

Item
Narrow Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
GEM-12, GEM-12FC, T-12, T-12F, T-12FG, T-12G
Fits Brand
True
Color
Black
Compatible with Manufacturer Model Number
GEM-12, GEM-12FC, T-12, T-12F, T-12FG, T-12G
Compatible Manufacturer Model Number
GEM-12, GEM-12FC, T-12, T-12F, T-12FG, T-12G
Compatible with Mfr. Model No.
GEM-12, GEM-12FC, T-12, T-12F, T-12FG, T-12G
For Use with Mfr Model Number
GEM-12, GEM-12FC, T-12, T-12F, T-12FG, T-12G
Compatible Manufacturer Part Number
GEM-12, GEM-12FC, T-12, T-12F, T-12FG, T-12G
Compatible with Manufacturer Model No.
GEM-12, GEM-12FC, T-12, T-12F, T-12FG, T-12G
Compatible Pump Manufacturer Part Number
GEM-12, GEM-12FC, T-12, T-12F, T-12FG, T-12G
Compatible Mfr. Model Number
GEM-12, GEM-12FC, T-12, T-12F, T-12FG, T-12G

Description

Narrow Gasket, Compatible with Manufacturer Model Number GEM-12, GEM-12FC, T-12, T-12F, T-12FG, T-12G, For Use With Freezers, Refrigerators, Overall Height 50 3/8 in, Overall Width 23 1/4 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.