Gasket, 26 3/4 in. x 26 3/4 in.
Mfr # 932587
Zoro # G0386858
product price: $55.69
/eaKey Features
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
Fits Brand
True
Height
25 7/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932587
Zoro #
G0386858
UPC #
-
Country of Origin
United States
Dimensions
Height
25 7/8 in
Overall Width
25 7/8 in
Details
Item
Wide Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
Fits Brand
True
Color
Black
Compatible with Manufacturer Model Number
MCDCF1,MCDSP1,TSSU-27-08,TSSU-27-08-HC,TSSU-27-08-LP,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-C,TSSU-27-12MB-HC,TSSU-27-12MB-LP,TSSU-27-12MC-HC,TSSU-27-12MC-LP,TUC-27,TUC-27-HC,TUC-27-LP,TUC-27-LP-HC,TUC-27-LP-HC~SPEC1,TUC-27DI-LP,TUC-27F,TUC-27F-HC,TUC-27F-LP,TUC-27F-LP-HC,TUC-27G-HC~FGD01,TUC-27WB-LP,TWT-27,TWT-27-HC,TWT-27F,TWT-27F-HC,TWT-27LP
Compatible Manufacturer Model Number
MCDCF1,MCDSP1,TSSU-27-08,TSSU-27-08-HC,TSSU-27-08-LP,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-C,TSSU-27-12MB-HC,TSSU-27-12MB-LP,TSSU-27-12MC-HC,TSSU-27-12MC-LP,TUC-27,TUC-27-HC,TUC-27-LP,TUC-27-LP-HC,TUC-27-LP-HC~SPEC1,TUC-27DI-LP,TUC-27F,TUC-27F-HC,TUC-27F-LP,TUC-27F-LP-HC,TUC-27G-HC~FGD01,TUC-27WB-LP,TWT-27,TWT-27-HC,TWT-27F,TWT-27F-HC,TWT-27LP
Compatible with Mfr. Model No.
MCDCF1,MCDSP1,TSSU-27-08,TSSU-27-08-HC,TSSU-27-08-LP,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-C,TSSU-27-12MB-HC,TSSU-27-12MB-LP,TSSU-27-12MC-HC,TSSU-27-12MC-LP,TUC-27,TUC-27-HC,TUC-27-LP,TUC-27-LP-HC,TUC-27-LP-HC~SPEC1,TUC-27DI-LP,TUC-27F,TUC-27F-HC,TUC-27F-LP,TUC-27F-LP-HC,TUC-27G-HC~FGD01,TUC-27WB-LP,TWT-27,TWT-27-HC,TWT-27F,TWT-27F-HC,TWT-27LP
For Use with Mfr Model Number
MCDCF1,MCDSP1,TSSU-27-08,TSSU-27-08-HC,TSSU-27-08-LP,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-C,TSSU-27-12MB-HC,TSSU-27-12MB-LP,TSSU-27-12MC-HC,TSSU-27-12MC-LP,TUC-27,TUC-27-HC,TUC-27-LP,TUC-27-LP-HC,TUC-27-LP-HC~SPEC1,TUC-27DI-LP,TUC-27F,TUC-27F-HC,TUC-27F-LP,TUC-27F-LP-HC,TUC-27G-HC~FGD01,TUC-27WB-LP,TWT-27,TWT-27-HC,TWT-27F,TWT-27F-HC,TWT-27LP
Compatible Manufacturer Part Number
MCDCF1,MCDSP1,TSSU-27-08,TSSU-27-08-HC,TSSU-27-08-LP,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-C,TSSU-27-12MB-HC,TSSU-27-12MB-LP,TSSU-27-12MC-HC,TSSU-27-12MC-LP,TUC-27,TUC-27-HC,TUC-27-LP,TUC-27-LP-HC,TUC-27-LP-HC~SPEC1,TUC-27DI-LP,TUC-27F,TUC-27F-HC,TUC-27F-LP,TUC-27F-LP-HC,TUC-27G-HC~FGD01,TUC-27WB-LP,TWT-27,TWT-27-HC,TWT-27F,TWT-27F-HC,TWT-27LP
Compatible with Manufacturer Model No.
MCDCF1,MCDSP1,TSSU-27-08,TSSU-27-08-HC,TSSU-27-08-LP,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-C,TSSU-27-12MB-HC,TSSU-27-12MB-LP,TSSU-27-12MC-HC,TSSU-27-12MC-LP,TUC-27,TUC-27-HC,TUC-27-LP,TUC-27-LP-HC,TUC-27-LP-HC~SPEC1,TUC-27DI-LP,TUC-27F,TUC-27F-HC,TUC-27F-LP,TUC-27F-LP-HC,TUC-27G-HC~FGD01,TUC-27WB-LP,TWT-27,TWT-27-HC,TWT-27F,TWT-27F-HC,TWT-27LP
Compatible Pump Manufacturer Part Number
MCDCF1,MCDSP1,TSSU-27-08,TSSU-27-08-HC,TSSU-27-08-LP,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-C,TSSU-27-12MB-HC,TSSU-27-12MB-LP,TSSU-27-12MC-HC,TSSU-27-12MC-LP,TUC-27,TUC-27-HC,TUC-27-LP,TUC-27-LP-HC,TUC-27-LP-HC~SPEC1,TUC-27DI-LP,TUC-27F,TUC-27F-HC,TUC-27F-LP,TUC-27F-LP-HC,TUC-27G-HC~FGD01,TUC-27WB-LP,TWT-27,TWT-27-HC,TWT-27F,TWT-27F-HC,TWT-27LP
Compatible Mfr. Model Number
MCDCF1,MCDSP1,TSSU-27-08,TSSU-27-08-HC,TSSU-27-08-LP,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-C,TSSU-27-12MB-HC,TSSU-27-12MB-LP,TSSU-27-12MC-HC,TSSU-27-12MC-LP,TUC-27,TUC-27-HC,TUC-27-LP,TUC-27-LP-HC,TUC-27-LP-HC~SPEC1,TUC-27DI-LP,TUC-27F,TUC-27F-HC,TUC-27F-LP,TUC-27F-LP-HC,TUC-27G-HC~FGD01,TUC-27WB-LP,TWT-27,TWT-27-HC,TWT-27F,TWT-27F-HC,TWT-27LP
Description
Wide Gasket, Compatible with Manufacturer Model Number MCDCF1, MCDSP1, TSSU-27-08, TSSU-27-08-HC, TSSU-27-08-LP, TSSU-27-12M, TSSU-27-12M-B, TSSU-27-12M-C, TSSU-27-12MB-HC, TSSU-27-12MB-LP, TSSU-27-12MC-HC, TSSU-27-12MC-LP, TUC-27, TUC-27-HC, TUC-27-LP, TUC-27-LP-HC, TUC-27-LP-HC~SPEC1, TUC-27DI-LP, TUC-27F, TUC-27F-HC, TUC-27F-LP, TUC-27F-LP-HC, TUC-27G-HC~FGD01, TUC-27WB-LP, TWT-27, TWT-27-HC, TWT-27F, TWT-27F-HC, TWT-27LP, For Use With Freezers, Refrigerators, Overall Height 25 7/8 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.