Shop TRUE
See all product information
Create Account
Gasket, 3-1/2"H, 7-5/8"W
- Mfr # 219185
- Zoro # G423357627
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Gasket
Compatible Manufacturer Part Number
TSSU-27-08-HC,TSSU-27-08-HC-SPEC3,TSSU-27-08D-2-HC,TSSU-27-08D-2-HC-SPEC3,TSSU-27-12M-B-HC,TSSU-27-12M-B-HC-SPEC3,TSSU-27-12M-C-HC,TSSU-27-12M-C-HC-SPEC3,TUC-27-HC,TUC-27-HC-SPEC3,TUC-27C-HC,TUC-27D-2-HC,TUC-27D-2-HC-SPEC3,TUC-27F-D-2-HC,TUC-27F-D-2-HC-SPEC3,TUC-27F-FLX-HC,TUC-27F-HC,TUC-27F-HC-SPEC3,TUC-27FG-HC-FGD01,TUC-27G-HC-FGD01,TUC-27G-HC-SPEC3,TUC-27G-HST-HC-FGD01,TWT-27-HC,TWT-27-HC-SPEC3
Compatible Product Type
Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Refrigerator
Overall Height
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 219185
- Zoro #
- G423357627
- UPC #
- -
- Country of Origin
- United States
- Item
- Gasket
- Color
- Black
- Product Type
- Gasket
- Compatible Manufacturer Part Number
- TSSU-27-08-HC,TSSU-27-08-HC-SPEC3,TSSU-27-08D-2-HC,TSSU-27-08D-2-HC-SPEC3,TSSU-27-12M-B-HC,TSSU-27-12M-B-HC-SPEC3,TSSU-27-12M-C-HC,TSSU-27-12M-C-HC-SPEC3,TUC-27-HC,TUC-27-HC-SPEC3,TUC-27C-HC,TUC-27D-2-HC,TUC-27D-2-HC-SPEC3,TUC-27F-D-2-HC,TUC-27F-D-2-HC-SPEC3,TUC-27F-FLX-HC,TUC-27F-HC,TUC-27F-HC-SPEC3,TUC-27FG-HC-FGD01,TUC-27G-HC-FGD01,TUC-27G-HC-SPEC3,TUC-27G-HST-HC-FGD01,TWT-27-HC,TWT-27-HC-SPEC3
- Compatible Product Type
- Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Refrigerator
Description
Gasket, Overall Height 3 1/2 in, Overall Width 7 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.