Gasket, 5-7/8"H, 16-9/16"W
- Mfr # 212646
- Zoro # G223357322
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Compatible Manufacturer Part Number
FLM-54-TSL01, FLM-54F-TSL01, FLM-81-TSL01, FLM-81F-TSL01
Overall Height
5 7/8 in
Overall Width
16 9/16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212646
- Zoro #
- G223357322
- UPC #
- -
- Country of Origin
- United States
- Item
- Gasket
- Material
- PVC
- Compatible Manufacturer Part Number
- FLM-54-TSL01, FLM-54F-TSL01, FLM-81-TSL01, FLM-81F-TSL01
- Color
- Black
- Product Type
- Gasket
- Compatible Product Type
- Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator
- Shell Material
- PVC
- Wire Color
- Black
- Traction Material
- PVC
Dimensions
- Overall Height
- 5 7/8 in
- Overall Width
- 16 9/16 in
Description
Gasket, Overall Height 5 7/8 in, Overall Width 16 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.