Shop TRUE
See all product information
Create Account
GasketBlk, 1-15/16"H, 7-7/8"W
- Mfr # 810810
- Zoro # G823356169
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Overall Width
7 7/8 in
Compatible Manufacturer Part Number
TSSU-27-08,TSSU-27-08-HC,TSSU-27-08-HC-SPEC3,TSSU-27-08-LP,TSSU-27-08D-2-HC,TSSU-27-08D-2-HC-SPEC3,TSSU-27-08F,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-B-HC,TSSU-27-12M-B-HC-SPEC3,TSSU-27-12M-C,TSSU-27-12M-C-HC,TSSU-27-12M-C-HC-SPEC3,TSSU-27-12M-LP,TSSU-27-12MB-LP,TUC-27,TUC-27-HC,TUC-27-HC-SPEC3,TUC-27-LP,TUC-27C-HC,TUC-27D-2-HC,TUC-27D-2-HC-SPEC3,TUC-27F,TUC-27F-D-2-HC,TUC-27F-D-2-HC-SPEC3,TUC-27F-FLX-HC,TUC-27F-HC,TUC-27F-HC-SPEC3,TUC-27F-LP,TUC-27FG-HC-FGD01,TUC-27G-HC-FGD01,TUC-27G-HC-SPEC3,TUC-27G-HST-HC-FGD01,TWT-27,TWT-27-HC,TWT-27-HC-SPEC3,TWT-27D-2-HC,TWT-27D-2-HC-SPEC3,TWT-27F,TWT-27F-HC,TWT-27F-HC-SPEC3,TWT-27LP
Product Type
Gasket Black
Overall Height
1 15/16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810810
- Zoro #
- G823356169
- UPC #
- -
- Country of Origin
- United States
- Item
- Gasket Black
- Compatible Manufacturer Part Number
- TSSU-27-08,TSSU-27-08-HC,TSSU-27-08-HC-SPEC3,TSSU-27-08-LP,TSSU-27-08D-2-HC,TSSU-27-08D-2-HC-SPEC3,TSSU-27-08F,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-B-HC,TSSU-27-12M-B-HC-SPEC3,TSSU-27-12M-C,TSSU-27-12M-C-HC,TSSU-27-12M-C-HC-SPEC3,TSSU-27-12M-LP,TSSU-27-12MB-LP,TUC-27,TUC-27-HC,TUC-27-HC-SPEC3,TUC-27-LP,TUC-27C-HC,TUC-27D-2-HC,TUC-27D-2-HC-SPEC3,TUC-27F,TUC-27F-D-2-HC,TUC-27F-D-2-HC-SPEC3,TUC-27F-FLX-HC,TUC-27F-HC,TUC-27F-HC-SPEC3,TUC-27F-LP,TUC-27FG-HC-FGD01,TUC-27G-HC-FGD01,TUC-27G-HC-SPEC3,TUC-27G-HST-HC-FGD01,TWT-27,TWT-27-HC,TWT-27-HC-SPEC3,TWT-27D-2-HC,TWT-27D-2-HC-SPEC3,TWT-27F,TWT-27F-HC,TWT-27F-HC-SPEC3,TWT-27LP
- Product Type
- Gasket Black
- Color
- Black
- Compatible Product Type
- Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
Description
Gasket Black, Overall Height 1 15/16 in, Overall Width 7 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.