Shop TRUE
See all product information
Create Account
GasketKit, 1-15/16"H, 7-7/8"W
- Mfr # 999288
- Zoro # G423360160
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
TCGD-31,TCGD-50,TCGD-59,TCGDZ-50,TCGR-31,TCGR-36,TCGR-50,TCGR-50-CD,TCGR-59,TCGR-59-CD,TMC-34,TMC-34-DS,TMC-34-DS-HC,TMC-34-DS-SS-HC,TMC-34-HC,TMC-34-S-DS-HC,TMC-34-S-DS-SS-HC,TMC-34-S-HC,TMC-34-S-SS-HC,TMC-34-SS-HC,TMC-49,TMC-49-DS,TMC-49-DS-HC,TMC-49-DS-SS-HC,TMC-49-HC,TMC-49-S-DS-HC,TMC-49-S-DS-SS-HC,TMC-49-S-HC,TMC-49-S-SS-HC,TMC-49-SS-HC,TMC-58,TMC-58-DS,TMC-58-DS-HC,TMC-58-DS-SS-HC,TMC-58-HC,TMC-58-S-DS-HC,TMC-58-S-DS-SS-HC,TMC-58-S-HC,TMC-58-S-SS-HC,TMC-58-SS-HC
Overall Height
1 15/16 in
Product Type
Gasket Kit
Color
Black
Overall Width
7 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 999288
- Zoro #
- G423360160
- UPC #
- -
- Country of Origin
- United States
- Item
- Gasket Kit
- Compatible Manufacturer Part Number
- TCGD-31,TCGD-50,TCGD-59,TCGDZ-50,TCGR-31,TCGR-36,TCGR-50,TCGR-50-CD,TCGR-59,TCGR-59-CD,TMC-34,TMC-34-DS,TMC-34-DS-HC,TMC-34-DS-SS-HC,TMC-34-HC,TMC-34-S-DS-HC,TMC-34-S-DS-SS-HC,TMC-34-S-HC,TMC-34-S-SS-HC,TMC-34-SS-HC,TMC-49,TMC-49-DS,TMC-49-DS-HC,TMC-49-DS-SS-HC,TMC-49-HC,TMC-49-S-DS-HC,TMC-49-S-DS-SS-HC,TMC-49-S-HC,TMC-49-S-SS-HC,TMC-49-SS-HC,TMC-58,TMC-58-DS,TMC-58-DS-HC,TMC-58-DS-SS-HC,TMC-58-HC,TMC-58-S-DS-HC,TMC-58-S-DS-SS-HC,TMC-58-S-HC,TMC-58-S-SS-HC,TMC-58-SS-HC
- Product Type
- Gasket Kit
- Color
- Black
- Compatible Product Type
- Curved Glass Display Cases, Milk Coolers
- Wire Color
- Black
Dimensions
- Overall Height
- 1 15/16 in
- Overall Width
- 7 7/8 in
Description
Gasket Kit, Overall Height 1 15/16 in, Overall Width 7 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.