Zoro Homepage

12 in x 16 in Tarp, Blue

  • Mfr # 100784

  • Zoro # G509099977


product price: $21.75
/ea

Key Features

Tarp Finished Length
12 ft
Tarp Finished Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100784
Zoro #
G509099977
UPC #
052088110027
Country of Origin
Viet Nam

Dimensions

Finished Size
12 in x 16 in
Tarp Finished Length
12 ft
Tarp Finished Width
16 in

Details

Color
Blue
Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.