Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in x 20 in Tarp, Silver/Black

  • Mfr # 100791

  • Zoro # G109100059


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
16 in
Tarp Finished Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100791
Zoro #
G109100059
UPC #
052088110164
Country of Origin
Viet Nam

Dimensions

Finished Size
16 in x 20 in
Tarp Finished Length
16 in
Tarp Finished Width
20 in

Details

Color
Silver/Black
Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.