Shop TRUE
See all product information
Create Account
HandleKit, 1-5/8"H, 1-3/4"W
- Mfr # 884900
- Zoro # G323360451
product price:Â
$
89.19
/ea
Key Features
Compatible Product Type
Bar Refrigerator, Glass Door Merchandiser Refrigerator, Refrigerator
Compatible Manufacturer Part Number
GDM-09,GDM-09E,GDM-09K,GDM-09PT,GDM-33,GDM-33-HC-LD,GDM-33C,GDM-33C-60-HC-LD,GDM-33CPT,GDM-33CPT-44,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-54-HC-LD,GDM-33CPT-GASI,GDM-33SL,GDM-33SL-60,GDM-33SL-60LE,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC,GDM-33SSL-56-HC-LD,GDM-37,GDM-37-HC-LD,GDM-37HL,GDM-41,GDM-41C,GDM-41C-48,GDM-41C-48-HC-LD,GDM-41CPT,GDM-41CPT-48,GDM-41CPT-48-HC-LD,GDM-41SL,GDM-41SL-54,GDM-41SL-60,GDM-41SL-60-HC-LD,GDM-45,GDM-45-HC-LD,GDM-45HL,GDM-47,GDM-47-HC-LD,GDM-47FC,GDM-47FC-HC-LD,GDM-47RL,GDM-47RL-HC-LD,GDM-57,GDM-61,GDM-61FC,GDM-69,GDM-69-HC-LD,GDM-69FC,GDM-69FC-HC-LD,GDM-69HL,GDM-69RL,GEM-37,GEM-45,GEM-47,GEM-47FC,GEM-61FC,GEM-69,GEM-69FC,TBB-24-48G-SD,TBB-24-48G-SD-S,TBB-24-60G-SD,TBB-24-60G-SD-S,TBB-24-GAL-48G-SD,TBB-24-GAL-60G-SD,TD-69G,TSD-09G,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
Product Type
Handle Kit
Overall Width
1 3/4 in
Overall Height
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 884900
- Zoro #
- G323360451
- UPC #
- -
- Country of Origin
- United States
- Item
- Handle Kit
- Compatible Product Type
- Bar Refrigerator, Glass Door Merchandiser Refrigerator, Refrigerator
- Compatible Manufacturer Part Number
- GDM-09,GDM-09E,GDM-09K,GDM-09PT,GDM-33,GDM-33-HC-LD,GDM-33C,GDM-33C-60-HC-LD,GDM-33CPT,GDM-33CPT-44,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-54-HC-LD,GDM-33CPT-GASI,GDM-33SL,GDM-33SL-60,GDM-33SL-60LE,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC,GDM-33SSL-56-HC-LD,GDM-37,GDM-37-HC-LD,GDM-37HL,GDM-41,GDM-41C,GDM-41C-48,GDM-41C-48-HC-LD,GDM-41CPT,GDM-41CPT-48,GDM-41CPT-48-HC-LD,GDM-41SL,GDM-41SL-54,GDM-41SL-60,GDM-41SL-60-HC-LD,GDM-45,GDM-45-HC-LD,GDM-45HL,GDM-47,GDM-47-HC-LD,GDM-47FC,GDM-47FC-HC-LD,GDM-47RL,GDM-47RL-HC-LD,GDM-57,GDM-61,GDM-61FC,GDM-69,GDM-69-HC-LD,GDM-69FC,GDM-69FC-HC-LD,GDM-69HL,GDM-69RL,GEM-37,GEM-45,GEM-47,GEM-47FC,GEM-61FC,GEM-69,GEM-69FC,TBB-24-48G-SD,TBB-24-48G-SD-S,TBB-24-60G-SD,TBB-24-60G-SD-S,TBB-24-GAL-48G-SD,TBB-24-GAL-60G-SD,TD-69G,TSD-09G,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
- Product Type
- Handle Kit
Dimensions
- Overall Width
- 1 3/4 in
- Overall Height
- 1 5/8 in
Description
Handle Kit, Overall Height 1 5/8 in, Overall Width 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.