HandleLid, 1-1/4"H, 1-5/8"W
- Mfr # 996771
- Zoro # G823353465
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 5/8 in
Product Type
Handle Lid
Color
Silver
Overall Height
1 1/4 in
Compatible Manufacturer Part Number
TSSU-48-15MB-LP,TSSU-48-18M,TSSU-48-18M-B-FGLID-HC,TSSU-48-18M-B-FGLID-HC-SPEC3,TSSU-48-18M-B-HC,TSSU-48-18M-B-HC-SPEC3,TSSU-48-18MB-D2,TSSU-48-18MB-D4,TSSU-48-18MB-LP,TSSU-48-8-LP,TSSU-48-8M,TSSU-60,TSSU-60-08,TSSU-60-08-HC,TSSU-60-08-HC-SPEC3,TSSU-60-08-LP,TSSU-60-08D-2,TSSU-60-10,TSSU-60-10-HC,TSSU-60-10-HC-SPEC3,TSSU-60-10-LP,TSSU-60-12,TSSU-60-12-HC,TSSU-60-12-HC-SPEC3,TSSU-60-12-LP,TSSU-60-12M-B,TSSU-60-12M-B-HC,TSSU-60-12M-B-HC-SPEC3,TSSU-60-14,TSSU-60-15M-B,TSSU-60-15M-B-HC,TSSU-60-15M-B-HC-SPEC3,TSSU-60-16,TSSU-60-16-DS,TSSU-60-16-DS-LP,TSSU-60-16-DS-ST,TSSU-60-16-DS-ST-HC,TSSU-60-16-DS-ST-HC-SPEC3,TSSU-60-16-HC,TSSU-60-16-HC-SPEC3,TSSU-60-16-LP,TSSU-60-16-ST,TSSU-60-16D-2,TSSU-60-16D-2-HC,TSSU-60-16D-2-HC-SPEC3,TSSU-60-16D-4,TSSU-60-16D-4-HC,TSSU-60-16D-4-HC-SPEC3,TSSU-60-16D-4-LP,TSSU-60-18M-B,TSSU-60-18M-B-HC,TSSU-60-18M-B-HC-SPEC3,TSSU-60-21M,TSSU-60-24M,TSSU-60-24M-B,TSSU-60-24M-B-DS-ST,TSSU-60-24M-B-DS-ST-HC,TSSU-60-24M-B-DS-ST-HC-SPEC3,TSSU-60-24M-B-ST,TSSU-60-24M-B-ST-FGLID-HC,TSSU-60-24M-B-ST-FGLID-HC-SPEC3,TSSU-60-24M-B-ST-HC,TSSU-60-24M-B-ST-HC-SPEC3,TSSU-60-24M-DS,TSSU-60-24MB-DS-LP,TSSU-60-24MB-LP,TSSU-72,TSSU-72-08,TSSU-72-08-HC,TSSU-72-08-HC-SPEC3,TSSU-72-10,TSSU-72-10-HC,TSSU-72-10-HC-SPEC3,TSSU-72-12,TSSU-72-12-HC,TSSU-72-12-HC-SPEC3,TSSU-72-12D-4,TSSU-72-12M-B,TSSU-72-12M-B-HC,TSSU-72-12M-B-HC-SPEC3,TSSU-72-15M-B,TSSU-72-15M-B-HC,TSSU-72-15M-B-HC-SPEC3,TSSU-72-16,TSSU-72-16-HC,TSSU-72-16-HC-SPEC3,TSSU-72-16-ST,TSSU-72-18,TSSU-72-18-HC,TSSU-72-18-HC-SPEC3,TSSU-72-18-ST,TSSU-72-18D-2,TSSU-72-18D-4,TSSU-72-18M-B,TSSU-72-18M-B-HC,TSSU-72-18M-B-HC-SPEC3,TSSU-72-24M-B-ST,TSSU-72-24M-B-ST-HC,TSSU-72-24M-B-ST-HC-SPEC3,TSSU-72-30M,TSSU-72-30M-B-DS-ST,TSSU-72-30M-B-DS-ST-HC,TSSU-72-30M-B-DS-ST-HC-SPEC3,TSSU-72-30M-B-ST,TSSU-72-30M-B-ST-FGLID-HC,TSSU-72-30M-B-ST-FGLID-HC-SPEC3,TSSU-72-30M-B-ST-HC,TSSU-72-30M-B-ST-HC-SPEC3,TSSU-72-30MB,TSSU-72-30MB-DS,TSSU-72-30MB-ST-D2,TSSU-72-40-B-DS-ST,TUC-119,TUC-119D-2,TUC-119D-4,TUC-119D-6,TUC-119D-8,TWT Series,TWT-119,TWT-119D-2,TWT-119D-4,TWT-119D-6,TWT-119D-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 996771
- Zoro #
- G823353465
- UPC #
- -
- Country of Origin
- China
- Item
- Handle Lid
- Product Type
- Handle Lid
- Color
- Silver
- Compatible Manufacturer Part Number
- TSSU-48-15MB-LP,TSSU-48-18M,TSSU-48-18M-B-FGLID-HC,TSSU-48-18M-B-FGLID-HC-SPEC3,TSSU-48-18M-B-HC,TSSU-48-18M-B-HC-SPEC3,TSSU-48-18MB-D2,TSSU-48-18MB-D4,TSSU-48-18MB-LP,TSSU-48-8-LP,TSSU-48-8M,TSSU-60,TSSU-60-08,TSSU-60-08-HC,TSSU-60-08-HC-SPEC3,TSSU-60-08-LP,TSSU-60-08D-2,TSSU-60-10,TSSU-60-10-HC,TSSU-60-10-HC-SPEC3,TSSU-60-10-LP,TSSU-60-12,TSSU-60-12-HC,TSSU-60-12-HC-SPEC3,TSSU-60-12-LP,TSSU-60-12M-B,TSSU-60-12M-B-HC,TSSU-60-12M-B-HC-SPEC3,TSSU-60-14,TSSU-60-15M-B,TSSU-60-15M-B-HC,TSSU-60-15M-B-HC-SPEC3,TSSU-60-16,TSSU-60-16-DS,TSSU-60-16-DS-LP,TSSU-60-16-DS-ST,TSSU-60-16-DS-ST-HC,TSSU-60-16-DS-ST-HC-SPEC3,TSSU-60-16-HC,TSSU-60-16-HC-SPEC3,TSSU-60-16-LP,TSSU-60-16-ST,TSSU-60-16D-2,TSSU-60-16D-2-HC,TSSU-60-16D-2-HC-SPEC3,TSSU-60-16D-4,TSSU-60-16D-4-HC,TSSU-60-16D-4-HC-SPEC3,TSSU-60-16D-4-LP,TSSU-60-18M-B,TSSU-60-18M-B-HC,TSSU-60-18M-B-HC-SPEC3,TSSU-60-21M,TSSU-60-24M,TSSU-60-24M-B,TSSU-60-24M-B-DS-ST,TSSU-60-24M-B-DS-ST-HC,TSSU-60-24M-B-DS-ST-HC-SPEC3,TSSU-60-24M-B-ST,TSSU-60-24M-B-ST-FGLID-HC,TSSU-60-24M-B-ST-FGLID-HC-SPEC3,TSSU-60-24M-B-ST-HC,TSSU-60-24M-B-ST-HC-SPEC3,TSSU-60-24M-DS,TSSU-60-24MB-DS-LP,TSSU-60-24MB-LP,TSSU-72,TSSU-72-08,TSSU-72-08-HC,TSSU-72-08-HC-SPEC3,TSSU-72-10,TSSU-72-10-HC,TSSU-72-10-HC-SPEC3,TSSU-72-12,TSSU-72-12-HC,TSSU-72-12-HC-SPEC3,TSSU-72-12D-4,TSSU-72-12M-B,TSSU-72-12M-B-HC,TSSU-72-12M-B-HC-SPEC3,TSSU-72-15M-B,TSSU-72-15M-B-HC,TSSU-72-15M-B-HC-SPEC3,TSSU-72-16,TSSU-72-16-HC,TSSU-72-16-HC-SPEC3,TSSU-72-16-ST,TSSU-72-18,TSSU-72-18-HC,TSSU-72-18-HC-SPEC3,TSSU-72-18-ST,TSSU-72-18D-2,TSSU-72-18D-4,TSSU-72-18M-B,TSSU-72-18M-B-HC,TSSU-72-18M-B-HC-SPEC3,TSSU-72-24M-B-ST,TSSU-72-24M-B-ST-HC,TSSU-72-24M-B-ST-HC-SPEC3,TSSU-72-30M,TSSU-72-30M-B-DS-ST,TSSU-72-30M-B-DS-ST-HC,TSSU-72-30M-B-DS-ST-HC-SPEC3,TSSU-72-30M-B-ST,TSSU-72-30M-B-ST-FGLID-HC,TSSU-72-30M-B-ST-FGLID-HC-SPEC3,TSSU-72-30M-B-ST-HC,TSSU-72-30M-B-ST-HC-SPEC3,TSSU-72-30MB,TSSU-72-30MB-DS,TSSU-72-30MB-ST-D2,TSSU-72-40-B-DS-ST,TUC-119,TUC-119D-2,TUC-119D-4,TUC-119D-6,TUC-119D-8,TWT Series,TWT-119,TWT-119D-2,TWT-119D-4,TWT-119D-6,TWT-119D-8
- Compatible Product Type
- Sandwich/Salad Prep Refrigerator, Undercounter Refrigerator, Worktop Refrigerator
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Silver
- Traction Material
- Metal
Dimensions
- Overall Width
- 1 5/8 in
- Overall Height
- 1 1/4 in
Description
Handle Lid, Overall Height 1 1/4 in, Overall Width 1 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.