Heater, 2"H, 8"W
- Mfr # 801805
- Zoro # G423356620
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
GDIM-26,GDIM-26NT,GDIM-72NT,GDM-03,GDM-10F,GDM-19T-F,GDM-22F,GDM-23F,GDM-23F-2,GDM-26F,GDM-35F,GDM-35SL-F,GDM-43F,GDM-49DT,STA1DT-2HS,STG1DT-2HS,STR1DT-2HS,T-12FG,T-17F-2,T-19F,T-19FZ,T-23DT,T-23DT-1-G-1,T-23DT-G,T-23F-1-G-1,T-23F-2,T-23F-HC,T-23FG,T-23FG-2,T-23FZ,T-24-GC,T-24-GC-S,T-35F,T-35FZ,T-36-GC,T-36-GC-S,T-43F,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49F,T-49F-2-G-2,T-49F-4,T-49FZ,T-50-GC,T-50-GC-S,T-72F,T-72F-6,T-72FG,T-72FZ,TA1F-1G,TA3F-3S,TA3F-6HS,TD-24-07-LT,TD-36-12-LT,TD-50-18-LT,TD-65-24-LT,TD-80-30-LT,TD-95-38-LT,TG1F-1G,TG1F-1HG/1HS,TG1F-2HG,TG3F-3S,TG3F-6HS,TM-24F,TM-24F-2,TR-85F,TR-85F-6,TR1-F-2HG,TR1F-1G,TR3F-3S,TR3F-6HS,TS-23F,TS-23F-2,TS-23FG,TS-35F,TS-43F,TS-49F,TS-49F-4,TS-72F,TS-72FG,TSSU-27-08F,TUC-27F,TUC-27F-D-2,TUC-27F-LP,TUC-27FG,TUC-48F,TUC-48F-D,TUC-48F-D-4,TUC-48F-LP,TUC-60-32F,TUC-60F,TUC-60F-LP,TUC-67F,TUC-93F,TUC-93F-HD,TUC-GAL-48F,TWT-27F,TWT-27F-D2,TWT-44F,TWT-48F,TWT-48F-D4,TWT-60-32F,TWT-60-32F-HD,TWT-60F,TWT-67F,TWT-67F-HD,TWT-93F,TWT-93F-HD
Overall Width
8 in
Overall Height
2 in
Compatible Product Type
Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator, Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Worktop Freezer
Product Type
Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801805
- Zoro #
- G423356620
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Heater
- Compatible Manufacturer Part Number
- GDIM-26,GDIM-26NT,GDIM-72NT,GDM-03,GDM-10F,GDM-19T-F,GDM-22F,GDM-23F,GDM-23F-2,GDM-26F,GDM-35F,GDM-35SL-F,GDM-43F,GDM-49DT,STA1DT-2HS,STG1DT-2HS,STR1DT-2HS,T-12FG,T-17F-2,T-19F,T-19FZ,T-23DT,T-23DT-1-G-1,T-23DT-G,T-23F-1-G-1,T-23F-2,T-23F-HC,T-23FG,T-23FG-2,T-23FZ,T-24-GC,T-24-GC-S,T-35F,T-35FZ,T-36-GC,T-36-GC-S,T-43F,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49F,T-49F-2-G-2,T-49F-4,T-49FZ,T-50-GC,T-50-GC-S,T-72F,T-72F-6,T-72FG,T-72FZ,TA1F-1G,TA3F-3S,TA3F-6HS,TD-24-07-LT,TD-36-12-LT,TD-50-18-LT,TD-65-24-LT,TD-80-30-LT,TD-95-38-LT,TG1F-1G,TG1F-1HG/1HS,TG1F-2HG,TG3F-3S,TG3F-6HS,TM-24F,TM-24F-2,TR-85F,TR-85F-6,TR1-F-2HG,TR1F-1G,TR3F-3S,TR3F-6HS,TS-23F,TS-23F-2,TS-23FG,TS-35F,TS-43F,TS-49F,TS-49F-4,TS-72F,TS-72FG,TSSU-27-08F,TUC-27F,TUC-27F-D-2,TUC-27F-LP,TUC-27FG,TUC-48F,TUC-48F-D,TUC-48F-D-4,TUC-48F-LP,TUC-60-32F,TUC-60F,TUC-60F-LP,TUC-67F,TUC-93F,TUC-93F-HD,TUC-GAL-48F,TWT-27F,TWT-27F-D2,TWT-44F,TWT-48F,TWT-48F-D4,TWT-60-32F,TWT-60-32F-HD,TWT-60F,TWT-67F,TWT-67F-HD,TWT-93F,TWT-93F-HD
- Compatible Product Type
- Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator, Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Worktop Freezer
- Product Type
- Heater
Dimensions
- Overall Width
- 8 in
- Overall Height
- 2 in
Description
Heater, Overall Height 2 in, Overall Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.